Welcome to Würth Finland For trade customers only

Plasma torch Würth P100 8m EX-5-140-002

Hand cutting torch for plasma cutting machine P100
AY-PLASMA-TORCH-P100-8M-(EX-5-140-002)

Art.-no. 9501018772

EAN 4059074074130

-
Plasma torch Würth P100 8m EX-5-140-002

Art.-no. 9501018772

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The high-performance hand torch is perfectly suited to the demanding requirements of continuous industrial use

This torch is designed to be used with the POWERCUT 100 WÜRTH PLASMA CUTTER power source and is suitable for cutting, gouging and net cutting. With the combination of power source & torch, you can cut a sheet of a thickness up to 50 mm - more accurately and faster.


Thanks to the connection, changing the burner is a quick and easy process. These particularly efficient torches are the result of decades of experience in the field of plasma cutting. They have a very robust and durable structure, where all moving parts can be replaced quickly and easily.


  • Very efficient plasma torch for manual use

  • 100% use cycle 100/105 A, ideal for continuous industrial use

  • Ergonomic torch, for safe and reliable cutting in all positions

  • Cutting capacity 50 mm

  • Punches max. 20 mm

  • Consumable parts with a longer service life

  • Quick and tool-free exchange of moving parts

  • Suitable for use with the Powercut 100 Würth plasma cutting device
NoticeSuitable for use with the Powercut 100 Würth plasma cutting device product number 5952200100
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

Hand torch for Würth Powercut 100 plasma cutter

Product weight (per item)

3000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

CUTMA-PLASMA-POWERCUT-100

The particularly efficient PLASMA CUTTING DEVICE POWERCUT 100 WURTH is designed for demanding professionals
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information