Welcome to Würth Finland For trade customers only

FILTER-EX Compressed air filter EX-0-804-001

Compr air filter/water separat for plasma cutters
AY-(FILTER-EX)-AIR-FILTER-(EX-0-804-001)

Art.-no. 9501018781

EAN 4059074094442

-
FILTER-EX Compressed air filter EX-0-804-001

Art.-no. 9501018781

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Compressed air filter FILTER-EX is designed to remove moisture, oil aerosols and particles coming from the air compressor/compressed air system

The compressed air filter provides clean, dry and oil-free air, which is essential for the optimal operation of plasma cutting.


Filter-EX removes oil aerosols, fumes, moisture and particles that pass through traditional equipment.


Used together with replaceable filter cartridge 9501018782.



  • Degree of filtration: 0.01 – 0.25 μm

  • Maximum pressure: 125 PSI - 8.5 bar

  • Max Flow @ 80%: 2700 SCFH – 1250 l/min.

  • Temperature range: 15–140 °F / −10 +60 °C

  • Connection size: ¼"

  • Dimensions: Ø 5.2” × 7.9" – Ø 132 × 200 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

Air filter / moisture remover for plasma cutters

Product weight (per item)

1140 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

CUTMA-PLASMA-POWERCUT-100

The particularly efficient PLASMA CUTTING DEVICE POWERCUT 100 WURTH is designed for demanding professionals
x 1 pcs

AY-(FILTER-EX)-CARTRIDGE-(EX-0-804-002)

Compressed air filter FILTER-EX is designed to remove moisture, oil aerosols and particles coming from the air compressor/compressed air system
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information