Welcome to Würth Finland For trade customers only

Cordless rebar tier TJEP ULTRA GRIP

Cordless rebar tier TJEP ULTRA GRIP
REBARTYER-CORDL-TJEP-ULTRA-GRIP-40

Art.-no. 9501018837

EAN 5702551240021

-
Cordless rebar tier TJEP ULTRA GRIP

Art.-no. 9501018837

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for min./max. wire diameter

0.8-0.8 mm

Nominal voltage

18 V

Rechargeable battery/battery capacity

4 Ah

Type of rechargeable battery/battery

Li-lon

Number of rechargeable batteries/batteries

2 PCS

Weight of machine with rechargeable battery

2.6 kg

Length x width x height

297 x 109 x 300 mm

Weight of rechargeable battery/battery

595 g

RoHS-compliant

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

CHRG-TJEP-ULTRA-GRIP-BINDINGTOOLS

x 1 pcs

BTRYPCK-LI-ION-TJEP-ULTRA-GRIP-18V-4AH

x 1 pcs

HLS-F.BINDINGTOOL-(TJEP-ULTRA-GRIP)

x 1 pcs

AY-EXTENSION-BAR-TJEP-ULTRA-GRIP

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

BINDWREREEL-GALV-TJEP-ULTRA-GRIP-100M

x 40 pcs

BINDWREREEL-A4-TJEP-ULTRA-GRIP-100M

x 40 pcs

BINDWREREEL-BRIGHT-TJEP-ULTRA-GRIP-100M

x 40 pcs

BINDWREREEL-PES-TJEP-ULTRA-GRIP-100M

x 40 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information