Welcome to Würth Finland For trade customers only

Adapter set, three pieces for AIRCO-BAGs

Adapter set for hermetically sealed containers
ADAPT-SET-(F.CONT-HERM/SV)

Art.-no. W052100170

EAN 4065746290555

-
Adapter set, three pieces for AIRCO-BAGs

Art.-no. W052100170

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Adapter set for the use of hermetically sealed oil and UV containers

Suitable for COOLIUS series air-conditioning service units


  • Easy installation on air-conditioning service units

  • Screw closure connection for adaptation to containers


Scope of delivery


  • 1 adapter for PAG oil

  • 1 adapter for POE oil

  • 1 adapter for UV additives
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For COOLIUS series air-conditioning service units and hermetically sealed containers AIRCO-BAG PAG oil, POE oil and UV leak detection additive

Instructions

The adapter is screwed onto the appropriate container and latched into the connections on the air-conditioning service unit

Length

22 mm

Width

22 mm

Height

50 mm

Product weight (per item)

2.700 kg

Suitable for air conditioning service unit

COOLIUS A10, COOLIUS A30, COOLIUS A50, COOLIUS Y10, COOLIUS Y50, COOLIUS Y50A

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

LKDETRADD-A/C-AIRCOBAG-150ML

UV leak detection additive in hermetically sealed container

OEL-PAG-46-PREMIUM-AIRCOBAG-150ML

PAG oil in a hermetically sealed container

OEL-PAG-100-PREMIUM-AIRCOBAG-150ML

PAG oil in a hermetically sealed container

OIL-(POE 100)-AIRCOBAG-150ML

POE oil in a hermetically sealed container
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information