Welcome to Würth Finland For trade customers only

Refrigerant analyser For R1234yf

Refrigerant analyser Mini-ID for 1234yf
ANLYSR-(F.REFRIG-R1234YF)-EX
WOW

Art.-no. W067000100
EAN 4056807172170

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Simple analysis of the quality of the refrigerant in the vehicle air-conditioning unit
  • External refrigerant analyser

  • Compatible with air-conditioning units with refrigerant R1234yf

  • Allows easy analysis of the composition of the refrigerant in the vehicle air-conditioning unit


Scope of delivery:


  • Analyser

  • Coupling with filter

  • Hand pump for calibration

  • Battery terminals
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

External refrigerant analysers for air-conditioning service units with refrigerant R1234yf

Instructions

Connect the quick-action coupling to the low pressure side of the air-conditioning unit. Connect the alligator clips to the battery. Operate the hand pump to transfer refrigerant to the measuring chamber.

Length

20 mm

Width

80 mm

Height

140 mm

Product weight (per item)

990 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information