Welcome to Würth Finland For trade customers only

Adapter sets For flushing kit FK500

Adapter set for flushing kit
ADAPT-SET-2-F.FLUSHKIT-KC5010-KC5026
WOW

Art.-no. W067100101
EAN 4062856932528

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For bridging compressor connections
Special adapters for connecting the flushing kit to the vehicle air-conditioning unit


Different adapters for the respective air-conditioning compressor in the vehicle.



Set contents:
  • 1 x adapter for high pressure connection

  • 1 x adapter for low pressure connection

  • or 1 x adapter bridge for both connections


Determination of the appropriate adapter set:
  • Selection of the compressor type with the filter function

  • Under "Tables" in the adapter set list, determine the article number based on the vehicle model and compressor type
Notice

To flush the entire vehicle air-conditioning circuit, the high and low pressure connections of the compressor must be bridged by means of adapters.

ManufacturerCompressorTypeAdapterArticle number
ALFA ROMEO
145 (930) (94-)SANDENSD7V16Set 28W067100127
146 (930) (94-)SANDENSD7V16Set 28W067100127
147 (937) (00-)DENSO5SL12CSet 3W067100102
147 (937) (00-)SANDENSD7V16Set 28W067100127
156 (932) (97-)DENSO5SL12CSet 3W067100102
156 (932) (97-)DENSO7SBU16CSet 8W067100107
156 (932) (97-)SANDENSD7V16Set 28W067100127
159 (939) (05-)KEIHINKC88Set 26W067100125
159 (939) (05-)SANDENPXV16Set 26W067100125
159 (939) (05-)ZEXELDCS17ICSet 26W067100125
164 (164) (92-)SANDENSD7H15Set 32W067100131
166 (936) (98-)DENSO7SBU16CSet 8W067100107
166 (936) (98-)SANDENSD7V16Set 28W067100127
BRERA (05-)KEIHINKC88Set 26W067100125
BRERA (05-)ZEXELDCS17ICSet 26W067100125
GIULIETTA (940) (10-)DELPHI/HARRISONCVC5Set 3W067100102
GIULIETTA (940) (10-)DELPHI/HARRISONCVC5/CVC6Set 26W067100125
GT (937) (03-)DENSO5SL12CSet 3W067100102
GT (937) (03-)SANDENSD7V16Set 28W067100127
GTV (916C) (95-)SANDENSD7V16Set 28W067100127
MITO (955) (08-)DENSO10P17CSet 3W067100102
MITO (955) (08-)SANDENSD6V12Set 26W067100125
SPIDER (916S) (95-)SANDENSD7V16Set 28W067100127
SPIDER (939) (06-)KEIHINKC88Set 26W067100125
SPIDER (939) (06-)ZEXELDCS17ICSet 26W067100125
ALPINA
B10 (E39)DENSO7SB16CSet 7W067100106
B3 (E46)DENSO7SB16C/7SBU16CSet 7W067100106
B3 (E90-E91-E92-E93)DENSO7SEU17CSet 7W067100106
B5 (E60-E61)DENSO7SEU17CSet 7W067100106
B6 (E36)DENSO10PA17CSet 30W067100129
B6 (E63-E64)DENSO7SEU17CSet 7W067100106
B6 (F12-F13)DENSO7SBU17ASet 7W067100106
B7 (E65)DENSO7SEU17CSet 7W067100106
B7 (F01-F02)DENSO7SBU17ASet 7W067100106
D10 (E39)DENSO7SB16CSet 7W067100106
D3 (E90-E91-E92)DENSO5SL12CSet 3W067100102
D3 (E90-E91-E92)DENSO6SEU14ASet 7W067100106
D4 (F32-F33)DENSO6SEU14ASet 7W067100106
D5 (F10-F11)DENSO7SBU16CSet 7W067100106
AUDI
100 (C4) (90-)ZEXELDCW-17BSet 32W067100131
100 QUATTRO (C4) (90-)ZEXELDCW-17BSet 32W067100131
80/90 (B4) (91-)ZEXELDCW-17BSet 32W067100131
80/90 QUATTRO (B4) (91-)ZEXELDCW-17BSet 32W067100131
A 1 (GB) (18-)ZEXEL7SEU17CSet 7W067100106
A 1/S 1 (8X) (10-)DENSO7SEU17CSet 7W067100106
A 1/S 1 (8X) (10-)ZEXEL7SEU17CSet 7W067100106
A 2 (8Z) (00-)DENSO/SANDEN6SE12CSet 8W067100107
A 3/S 3 (8L) (96-)SANDENSD7V16Set 4W067100103
A 3/S 3 (8P) (03-)DENSO7SEU17CSet 7W067100106
A 3/S 3 (8P) (03-)DENSO/SANDEN6SE12CSet 8W067100107
A 3/S 3 (8P) (03-)ZEXEL7SEU17CSet 7W067100106
A 3/S 3 (8V) (12-)DENSO7SEU17CSet 7W067100106
A 3/S 3 (8V) (12-)ZEXEL7SEU17CSet 7W067100106
A 4/S 4 (B5) (94-)DENSO7SB16CSet 8W067100107
A 4/S 4 (B5) (94-)ZEXELDCW17BSet 32W067100131
A 4/S 4 (B6, B7) (00-)DENSO6SEU12C/6SE12CSet 8W067100107
A 4/S 4 (B6, B7) (00-)DENSO7SEU16CSet 8W067100107
A 4/S 4 (B6, B7) (00-)DENSO6SEU14CSet 7W067100106
A 4/S 4 (B6, B7) (00-)DENSO7SEU17C/7SE17CSet 7W067100106
A 4/S 4 (B8) (07-)DENSO6SEU14C/7SEU17CSet 7W067100106
A 4 ALLROAD (B8) (09-)DENSO6SEU14CSet 7W067100106
A 5/S 5 (8T) (07-)DENSO6SEU14C/7SEU17CSet 7W067100106
A 6/S 6 (C4) (94-)DENSO7SB16CSet 8W067100107
A 6/S 6 (C4) (94-)ZEXELDCW-17BSet 32W067100131
A 6/S 6 (C5) (97-)DENSO6SE12CSet 8W067100107
A 6/S 6 (C5) (97-)DENSO7SEU16C/7SB16CSet 8W067100107
A 6/S 6 (C5) (97-)ZEXELDCW17BSet 32W067100131
A 6/S 6 (C6) (04-)DENSO6SEU14C/6SE14Set 7W067100106
A 6/S 6 (C6) (04-)DENSO7SEU17CSet 7W067100106
A 6/S 6 (C7) (11-)DENSO6SAS14C/6SEU14CSet 7W067100106
A 6/S 6 (C7) (11-)DENSO6SE14Set 7W067100106
A 6 ALLROAD (C5) (00-)DENSO6SE12C/7SB16CSet 8W067100107
A 6 ALLROAD (C5) (00-)DENSO7SEU17CSet 7W067100106
A 6 ALLROAD (C6) (06-)DENSO6SEU14C/7SEU17CSet 7W067100106
A 6 ALLROAD (C7) (11-)DENSO6SEU14C/6SE14Set 7W067100106
A 7/S 7 (4G) (10-)DENSO6SEU14C/6SE14Set 7W067100106
A 8/S 8 (4D) (94-)DENSO7SB16CSet 8W067100107
A 8/S 8 (4D) (94-)ZEXELDCW-17BSet 32W067100131
A 8/S 8 (4E) (03-)DENSO6SEU14CSet 7W067100106
A 8/S 8 (4E) (03-)DENSO7SEU16C/7SEU17CSet 7W067100106
A 8/S 8 (4H) (10-)DENSO6SEU14CSet 7W067100106
CABRIOLET (B4) (91-)ZEXELDCW-17BSet 32W067100131
COUPE (B3) (88-)ZEXELDCW-17BSet 32W067100131
Q2 (16-)DENSO7SEU17CSet 7W067100106
Q2 (16-)ZEXEL7SEU17CSet 7W067100106
Q3 (8U) (11-)DENSO7SEU17CSet 7W067100106
Q3 (8U) (11-)ZEXEL7SEU17CSet 7W067100106
Q5/SQ5 (8R) (08-)DENSO6SEU14CSet 7W067100106
Q7 (4L) (06-)DENSO6SEU14CSet 7W067100106
Q7 (4L) (06-)DENSO7SEU16C/7SEU17CSet 7W067100106
R8 (07-)DENSO7SEU17CSet 7W067100106
RS 3 (8P) (11-)DENSO7SEU17CSet 7W067100106
RS 3 (8P) (11-)ZEXEL7SEU17CSet 7W067100106
RS 3 (8V) (15-)SANDENPXE16Set 7W067100106
RS 4 (B5) (00-)DENSO7SB16CSet 8W067100107
RS 4 (B7) (05-)DENSO7SEU17CSet 7W067100106
RS 4 (B8) (12-)DENSO7SEU17CSet 7W067100106
RS 5 (B8) (10-)DENSO7SEU17CSet 7W067100106
RS 6 (C5) (02-)DENSO7SB16CSet 8W067100107
RS 6 (C6) (08-)DENSO7SEU17CSet 7W067100106
RS Q3 (8P) (13-)SANDENPXE16Set 7W067100106
TT (8J) (06-)DENSO7SEU17CSet 7W067100106
TT (8J) (06-)DENSO/SANDEN6SE12CSet 8W067100107
TT (8J) (06-)SANDENPXE16Set 7W067100106
TT (8J) (06-)ZEXEL7SEU17CSet 7W067100106
TT (8N) (98-)SANDENSD7V16Set 4W067100103
TT (FV) (14-)DENSO7SEU17CSet 7W067100106
TT (FV) (14-)ZEXEL7SEU17CSet 7W067100106
V8 (4C) (88-)ZEXELDCW-17BSet 32W067100131
BMW
1 E81-E82-E87-E88 (04-)CALSONICCSE613CSet 3W067100102
1 E81-E82-E87-E88 (04-)DENSO5SL12CSet 3W067100102
1 E81-E82-E87-E88 (04-)DENSO6SEU14ASet 7W067100106
1 E81-E82-E87-E88 (04-)DENSO7SBU17C/7SEU17CSet 7W067100106
1 F20-F21 (11-)DENSO6SAS14A/6SES14ASet 6W067100105
1 F20-F21 (11-)DENSO6SEU14A/6SEU14CSet 7W067100106
1 F20-F21 (11-)DENSO7SBU17CSet 7W067100106
1 F20-F21 (11-)DENSO7SEU17A/7SEU17CSet 7W067100106
2 F22-F23-F87 (12-)DENSO6SAS14A/6SES14ASet 6W067100105
2 F22-F23-F87 (12-)DENSO6SEU14ASet 7W067100106
2 F45 (14-)HALLAVS14XSet 6W067100105
2 GT F46 (14-)HALLAVS14XSet 6W067100105
3 E36 (90-)DENSO10PA17CSet 30W067100129
3 E46 (98-)CALSONICCSV613Set 3W067100102
3 E46 (98-)DENSO7SB16C/7SBU16CSet 7W067100106
3 E46 (98-)SEIKO SEIKISS120Set 3W067100102
3 E46 COMPACT (01-)CALSONICCSV613Set 3W067100102
3 E46 COMPACT (01-)DENSO7SB16CSet 7W067100106
3 E46 COMPACT (01-)SEIKO SEIKISS120Set 3W067100102
3 E90-E91-E92-E93 (05-)CALSONICCSE613CSet 3W067100102
3 E90-E91-E92-E93 (05-)DENSO5SL12CSet 3W067100102
3 E90-E91-E92-E93 (05-)DENSO6SEU14A/7SBU16CSet 7W067100106
3 E90-E91-E92-E93 (05-)DENSO7SBU17C/7SEU17CSet 7W067100106
3 F30-F31-F35-F80 (11-)CALSONICCSE613CSet 3W067100102
3 F30-F31-F35-F80 (11-)DENSO6SAS14A/6SES14ASet 6W067100105
3 F30-F31-F35-F80 (11-)DENSO6SEU14A/6SEU14CSet 7W067100106
3 F30-F31-F35-F80 (11-)DENSO7SBU17CSet 7W067100106
3 F30-F31-F35-F80 (11-)DENSO7SEU17A/7SEU17CSet 7W067100106
3 GT F34 (13-)DENSO6SAS14A/6SES14ASet 6W067100105
3 GT F34 (13-)DENSO6SEU14ASet 7W067100106
3 GT F34 (13-)DENSO7SBU17C/7SEU17ASet 7W067100106
4 F32-F33-F36-F82 (13-)DENSO6SAS14A/6SES14ASet 6W067100105
4 F32-F33-F36-F82 (13-)DENSO6SEU14ASet 7W067100106
4 F32-F33-F36-F82 (13-)DENSO7SBU17C/7SEU17ASet 7W067100106
5 E34 (88-)DENSO10PA17CSet 30W067100129
5 E39 (95-)DENSO7SB16C/7SBU16CSet 7W067100106
5 E39 (95-)SEIKO SEIKISS120Set 3W067100102
5 E60-E61 (03-)DENSO6SEU14ASet 7W067100106
5 E60-E61 (03-)DENSO7SBU17C/7SEU16CSet 7W067100106
5 E60-E61 (03-)DENSO7SE17/7SEU17CSet 7W067100106
5 F10-F11-F18 (10-)DENSO7SBU16C/7SBU17ASet 7W067100106
5 F10-F11-F18 (10-)DENSO7SBU17C/7SEU17CSet 7W067100106
5 F10-F11-F18 (10-)HALLAVS14XSet 6W067100105
5 GT F07 (09-)DENSO7SBU16C/7SE17Set 7W067100106
5 GT F07 (09-)DENSO7SBU17A/7SBU17CSet 7W067100106
6 E63-E64 (04-)DENSO7SBU17CSet 7W067100106
6 E63-E64 (04-)DENSO7SEU16C/7SEU17CSet 7W067100106
6 F06-F12-F13 (09-)DENSO7SBU17A/7SBU17CSet 7W067100106
7 E32 (86-)DENSO10PA17CSet 30W067100129
7 E38 (94-)DENSO10PA17CSet 30W067100129
7 E38 (94-)DENSO7SB16C/7SBU16CSet 7W067100106
7 E65-E66-E67-E68 (01-)DENSO7SE17Set 7W067100106
7 E65-E66-E67-E68 (01-)DENSO7SEU16C/7SEU17CSet 7W067100106
7 F01-F02-F03-F04 (08-)CALSONICCSE717Set 7W067100106
7 F01-F02-F03-F04 (08-)DENSO7SBU16C/7SEU17CSet 7W067100106
7 F01-F02-F03-F04 (08-)DENSO7SBU17A/7SBU17CSet 7W067100106
7 G11-G12 (15-)HALLAVS14XSet 6W067100105
8 E31 (90-)DENSO10PA17CSet 30W067100129
X1 E84 (09-)CALSONICCSE613CSet 3W067100102
X1 E84 (09-)DENSO6SEU14ASet 7W067100106
X1 E84 (09-)DENSO7SBU17C/7SEU17CSet 7W067100106
X1 F48 (15-)HALLAVS14XSet 6W067100105
X2 F39 (16-)HALLAVS14XSet 6W067100105
X3 E83 (04-)CALSONICCSV613Set 3W067100102
X3 E83 (04-)DENSO7SBU16CSet 7W067100106
X3 F25 (10-)DENSO6SEU14ASet 7W067100106
X3 F25 (10-)DENSO7SEU17A/7SEU17CSet 7W067100106
X3 F25 (10-)HALLAVS14XSet 6W067100105
X4 F26 (13-)DENSO7SEU17A/7SEU17CSet 7W067100106
X4 F26 (13-)HALLAVS14XSet 6W067100105
X5 E53 (00-)CALSONICCS717Set 22W067100121
X5 E53 (00-)CALSONICCSV717Set 7W067100106
X5 E53 (00-)DENSO10S17CSet 3W067100102
X5 E70 (07-)CALSONICCSE717CSet 7W067100106
X5 E70 (07-)DENSO7SBU16CSet 7W067100106
X5 E70 (07-)DENSO7SBU17A/7SBU17CSet 7W067100106
X5 F15 (13-)DENSO7SBU17A/7SBU17CSet 7W067100106
X6 E71-E72 (08-)CALSONICCSE717/CSE717CSet 7W067100106
X6 E71-E72 (08-)DENSO7SBU16CSet 7W067100106
X6 E71-E72 (08-)DENSO7SBU17A/7SBU17CSet 7W067100106
X6 F16-F86 (13-)DENSO7SBU17A/7SBU17CSet 7W067100106
Z3 E36 (95-)SEIKO SEIKISS120Set 3W067100102
Z4 E85-E86 (02-)CALSONICCSV613Set 3W067100102
Z4 E89 (09-)DENSO7SEU16CSet 7W067100106
Z4 E89 (09-)DENSO7SBU17C/7SEU17CSet 7W067100106
Z8 E52 (00-)DENSO7SB16CSet 7W067100106
BUICK
CASCADA (16-)DELPHI/HARRISONCVC6Set 26W067100125
EXCELLE II (09-)DELPHI/HARRISONCVC6Set 26W067100125
REGAL V (10-)SANDENPXE16Set 26W067100125
CADILLAC
BLS (04-)SANDENPXV16/SD6V12Set 26W067100125
CHEVROLET
AVEO (T250, T255) (05-)Seiko SeikiSP10Set 10W067100109
AVEO (T300) (11-)DELPHI/HARRISONCVC6Set 26W067100125
CAPTIVA (C100, C140) (06-)DELPHI/HARRISONSP17Set 26W067100125
CRUZE (J300, J305, J308) (09-)DELPHI/HARRISONCVC6Set 26W067100125
KALOS (T200) (02-)Seiko SeikiSP10Set 10W067100109
MATIZ (M150) (01-)DELPHI/HARRISONSP10Set 2W067100101
MATIZ (M200, M250) (05-)SANDENSP10Set 10W067100109
ORLANDO (J309) (10-)DELPHI/HARRISONCVC6Set 26W067100125
CHRYSLER
300C (04-)DENSO10S17CSet 3W067100102
CROSSFIRE (03-)DENSO7SB16CSet 8W067100107
NEON II (00-)DENSO10S17CSet 3W067100102
PT CRUISER (PT, PG) (00-)DENSO10S17CSet 3W067100102
TOWN & COUNTRY II (96-)DENSO10PA17CSet 30W067100129
TOWN & COUNTRY II (96-)DENSO10PA17JSet 3W067100102
TOWN & COUNTRY III (01-)DENSO10S17C/10S20HSet 3W067100102
TOWN & COUNTRY IV (08-)DENSO10SR17CSet 3W067100102
VOYAGER II (96-)DENSO10PA17CSet 30W067100129
VOYAGER II (96-)DENSO10PA17JSet 3W067100102
VOYAGER II (96-)SANDENTRS90Set 3W067100102
VOYAGER III (01-)DENSO10S17C/10S20HSet 3W067100102
VOYAGER IV (08-)DENSO10SR17CSet 3W067100102
CITROËN
BERLINGO (M) (96-)SANDENSD6V12Set 18W067100117
BERLINGO (M) (96-)SANDENSD7V16Set 18W067100117
BERLINGO (B9) (08-)DENSO6SEL16CSet 18W067100117
BERLINGO (B9) (08-)SANDENSD6C12/SD7C16Set 18W067100117
BX (XB) (82-)SANDENSD709Set 32W067100131
C1 (PM, PN) (05-)CALSONICDKV06RSet 18W067100117
C1 II (14-)CALSONICDKV092Set 18W067100117
C1 II (14-)VALEO/ZEXELDKV09ZSet 18W067100117
C2 (JM) (02-)SANDENSD6V12Set 18W067100117
C3 I (FC, HB) (02-)SANDENSD6V12Set 18W067100117
C3 II (A51) (09-)DENSO6SEL16CSet 18W067100117
C3 II (A51) (09-)SANDENSD6C12/SNE12Set 18W067100117
C3 PICASSO (09-)DENSO6SEL16CSet 18W067100117
C3 PICASSO (09-)SANDENSD6C12/SNE12Set 18W067100117
C3 PLURIEL (HB_) (03-)SANDENSD6V12Set 18W067100117
C4 (LA, LC) (04-)DENSO6SEL16CSet 18W067100117
C4 (LA, LC) (04-)SANDENSD6C12/SD7C16Set 18W067100117
C4 (B7) (10-)DENSO6SEL16CSet 18W067100117
C4 CACTUS (14-)DENSO6SEL16CSet 18W067100117
C4 CACTUS (14-)SANDENSNE12Set 18W067100117
C4 PICASSO (UD) (06-)DENSO6SEL16CSet 18W067100117
C4 PICASSO (UD) (06-)SANDENSD6C12/SD7C16Set 18W067100117
C5 (DC, DE) (00-)SANDENSD7V16Set 18W067100117
C5 (RC, RE) (04-)SANDENSD7V16Set 18W067100117
C5 (RD, TD) (08-)SANDENSD6C12/SD7C16Set 18W067100117
C6 (TD) (05-)SANDENSD7C16Set 18W067100117
C8 (EA, EB) (02-)SANDENSD7V16Set 18W067100117
C-CROSSER (07-)MITSUBISHIQS90Set 3W067100102
DISPATCH I (22_) (95-)SANDENSD7V16Set 18W067100117
DISPATCH II (VF3_) (07-)SANDENSD7V16Set 18W067100117
DS3 (10-)DENSO6SEL16CSet 18W067100117
DS3 (10-)SANDENSD6C12/SNE12Set 18W067100117
DS4 (11-)DENSO6SEL16CSet 18W067100117
DS5 (11-)DENSO6SEL16CSet 18W067100117
JUMPER (230) (94-)SANDENSD7H15Set 32W067100131
JUMPER (244) (02-)SANDENSD7H15Set 32W067100131
JUMPER (244) (02-)SANDENSD7V16Set 18W067100117
JUMPER (250) (06-)SANDENSD7V16Set 20W067100119
JUMPER (250) (06-)SANDENSD7V16 Set 28W067100127
JUMPER (250) (06-)VISTEONVS16Set 13W067100112
JUMPY I (22_) (95-)SANDENSD7V16Set 18W067100117
JUMPY II (VF3_) (07-)SANDENSD7V16Set 18W067100117
NEMO (08-)DELPHI/HARRISONCVC6Set 26W067100125
NEMO (08-)SANDENSD6V12Set 18W067100117
RELAY (230) (94-)SANDENSD7H15Set 32W067100131
RELAY (244) (02-)SANDENSD7V16Set 18W067100117
RELAY (250) (06-)SANDENSD7V16Set 20W067100119
RELAY (250) (06-)SANDENSD7V16 Set 28W067100127
XSARA (N0, N1, N2) (97-)SANDENSD6V12Set 18W067100117
XSARA (N0, N1, N2) (97-)SANDENSD7V16Set 18W067100117
XSARA PICASSO (N68) (99-)SANDENSD6V12Set 18W067100117
XSARA PICASSO (N68) (99-)SANDENSD7V16Set 18W067100117
ZX (N2) (91-)SANDENSD709Set 32W067100131
DACIA
DUSTER (10-)SANDENSD7V16Set 18W067100117
LOGAN I (04-)SANDENSD6V12/SD7V16Set 18W067100117
SANDERO I (08-)SANDENSD6V12/SD7V16Set 18W067100117
DAEWOO
KALOS (KLAS) (02-)Seiko SeikiSP10Set 10W067100109
MATIZ (KLYA) (01-)DELPHI/HARRISONSP10Set 2W067100101
MATIZ (KLYA) (98-)SANDENSP10Set 10W067100109
MATIZ (KLYA) (98-)Seiko SeikiSP10Set 10W067100109
DAIHATSU
CHARADE (L3_) (11-)DENSO5SER09CSet 3W067100102
DODGE
CALIBER (06-)DENSO5SE12C/6SEU16CSet 3W067100102
CARAVAN II (96-)DENSO10PA17CSet 30W067100129
CARAVAN II (96-)DENSO10PA17JSet 3W067100102
CARAVAN III (01-)DENSO10S17C/10S20HSet 3W067100102
CARAVAN IV (08-)DENSO10SR17CSet 3W067100102
NEON II (00-)DENSO10S17CSet 3W067100102
NITRO (07-)ZEXELDKV17DSSet 3W067100102
DS
DS3 (15-)DENSO6SEL16CSet 18W067100117
DS3 (15-)SANDENSNE12Set 18W067100117
DS4 (15-)DENSO6SEL16CSet 18W067100117
DS5 (15-)DENSO6SEL16CSet 18W067100117
FIAT
500 (312) (07-)DENSOSCS06/SCSA06CSet 3W067100102
500 L (12-)DELPHI/HARRISONCVC5Set 3W067100102
500 L (12-)DELPHI/HARRISONCVC6Set 26W067100125
500 L (12-)DENSO5SL12CSet 26W067100125
ALBEA (178) (02-)DENSOSC08Set 3W067100102
BARCHETTA (183) (95-)DENSOSCSA06CSet 3W067100102
BARCHETTA (183) (95-)SANDENSD7V16Set 28W067100127
BRAVA (182) (95-)DENSOSC08Set 3W067100102
BRAVA (182) (95-)SANDENSD7V16Set 28W067100127
BRAVO I (182) (95-)DENSOSC08Set 3W067100102
BRAVO I (182) (95-)SANDENSD7V16Set 28W067100127
BRAVO II (198) (07-)DENSO10P17C/SCS06Set 3W067100102
BRAVO II (198) (07-)DENSO5SL12CSet 3W067100102
BRAVO II (198) (07-)DENSO5SL12CSet 26W067100125
CINQUECENTO (170) (91-)SANDENSD7B10Set 2W067100101
COUPE (175) (93-)SANDENSD7V16Set 28W067100127
CROMA (154) (85-)SANDENSD7H15Set 32W067100131
CROMA (194) (05-)SANDENPXV16Set 26W067100125
CROMA (194) (05-)SANDENSD6V12/SD7V16Set 26W067100125
DOBLO (119, 223) (01-)DENSOSCS06/SCSA06CSet 3W067100102
DOBLO (152, 263) (09-)DELPHI/HARRISONCVC6Set 26W067100125
DOBLO (152, 263) (09-)DENSO10P17CSet 3W067100102
DOBLO (152, 263) (09-)SANDENSD6V12Set 26W067100125
DUCATO (230) (94-)SANDENSD7H15Set 32W067100131
DUCATO (244) (02-)SANDENSD7H15Set 32W067100131
DUCATO (244) (02-)SANDENSD7V16Set 18W067100117
DUCATO (244) (02-)SANDENSD7V16 Set 28W067100127
DUCATO (250) (06-)SANDENSD7V16 Set 28W067100127
DUCATO (250) (06-)VISTEONVS16Set 13W067100112
FIORINO (146) (88-)DENSOSC08Set 3W067100102
FIORINO (225) (08-)DENSO10P17CSet 3W067100102
FIORINO (225) (08-)SANDENSD6V12Set 26W067100125
FIORINO (225) (08-)SANDENSD6V12Set 18W067100117
FREEMONT (JF) (11-)ZEXELDCS17ICSet 26W067100125
IDEA (350) (04-)DENSO5SL12CSet 26W067100125
IDEA (350) (04-)DENSOSCS06/SCSA06CSet 3W067100102
LINEA (323) (07-)DELPHI/HARRISONCVC6Set 26W067100125
LINEA (323) (07-)DENSO10P17CSet 3W067100102
LINEA (323) (07-)DENSO5SL12CSet 26W067100125
LINEA (323) (07-)SANDENSD6V12Set 26W067100125
MAREA (185) (96-)DENSO7SBU16CSet 8W067100107
MAREA (185) (96-)SANDENSD7V16Set 28W067100127
MULTIPLA (186) (98-)SANDENSD7V16Set 28W067100127
PALIO (178) (96-)DENSOSC08/SCS06Set 3W067100102
PALIO (178) (96-)DENSOSCSA06CSet 3W067100102
PALIO WEEKEND (178) (96-)DENSOSC08Set 3W067100102
PANDA (169) (03-)DENSOSCS06/SCSA06CSet 3W067100102
PANDA (312, 319, 519) (12-)DENSOSCS06/SCSA06CSet 3W067100102
PUNTO EVO (199) (09-)DENSO10P17CSet 3W067100102
PUNTO EVO (199) (09-)DENSO5SL12CSet 26W067100125
PUNTO EVO (199) (09-)SANDENSD6V12Set 26W067100125
PUNTO GRANDE (05-)DELPHI/HARRISONCVC6Set 26W067100125
PUNTO GRANDE (05-)DENSO10P17CSet 3W067100102
PUNTO GRANDE (05-)DENSO5SL12CSet 26W067100125
PUNTO GRANDE (05-)SANDENSD6V12Set 26W067100125
PUNTO II (188) (99-)DENSOSC08/SCS06Set 3W067100102
PUNTO II (188) (99-)DENSOSCSA06CSet 3W067100102
PUNTO III (199) (12-)DELPHI/HARRISONCVC6Set 26W067100125
PUNTO III (199) (12-)DENSO10P17CSet 3W067100102
PUNTO III (199) (12-)SANDENSD6V12Set 26W067100125
QUBO (225) (08-)DELPHI/HARRISONCVC6Set 26W067100125
QUBO (225) (08-)DENSO10P17CSet 3W067100102
QUBO (225) (08-)SANDENSD6V12Set 26W067100125
SCUDO (220) (96-)SANDENSD7V16Set 18W067100117
SCUDO (270) (07-)SANDENSD7V16Set 18W067100117
SEDICI (06-)DENSO5SL12CSet 26W067100125
SEDICI (06-)MITSUBISHIMSC060CASet 3W067100102
SEICENTO (187) (98-)SANDENSD7B10Set 2W067100101
SIENA (178) (96-)DENSOSC08/SCS06Set 3W067100102
SIENA (178) (96-)DENSOSCSA06CSet 3W067100102
STILO (192) (01-)DENSO5SL12C/SCS06Set 3W067100102
STILO (192) (01-)SANDENSD7V16Set 28W067100127
STRADA (178) (99-)DENSOSC08Set 3W067100102
STRADA (578) (10-)DENSOSCSA06CSet 3W067100102
TALENTO (16-)ZEXELDCS-17ICSet 24W067100123
TIPO (356) (15-)DELPHI/HARRISONCVC5Set 3W067100102
TIPO (356) (15-)DELPHI/HARRISONCVC6Set 26W067100125
ULYSSE (220) (94-)SANDENSD7V16Set 18W067100117
ULYSSE (179) (02-)SANDENSD7V16Set 18W067100117
FORD
C-MAX (CB7, CEU) (10-)AOTECARVS16Set 15W067100114
C-MAX (CB7, CEU) (10-)SANDENPXV16Set 20W067100119
C-MAX (CB7, CEU) (10-)VISTEONVS-16Set 20W067100119
CONTOUR (95-)FORDFS10Set 27W067100126
CONTOUR (95-)SELTECDKS-15CHSet 14W067100113
CONTOUR (95-)VISTEONFS10/VS-16Set 27W067100126
COUGAR (MC) (98-)FORDFS10Set 27W067100126
COUGAR (MC) (98-)VISTEONFS10/SC90V/VS-16Set 27W067100126
ESCORT V - VI (EA) (90-)FORDFS10Set 27W067100126
ESCORT VII (FA) (95-)FORDFS10Set 27W067100126
FIESTA COURIER (DX) (95-)FORDFS10-154Set 27W067100126
FIESTA COURIER (DX) (95-)VISTEONSCROLL-90VSet 27W067100126
FIESTA IV (DX) (95-)FORDFS10-154Set 27W067100126
FIESTA IV (DX) (95-)VISTEONSCROLL-90VSet 27W067100126
FIESTA V (CBK) (01-)SANDENSD7V16Set 13W067100112
FIESTA V (CBK) (01-)SANDENSD7V16 Set 27W067100126
FIESTA V (CBK) (01-)VISTEONSCROLL-090Set 27W067100126
FIESTA V (CBK) (01-)VISTEONSCROLL-90VSet 27W067100126
FIESTA VI (CB1) (08-)VISTEONSCROLL-090Set 27W067100126
FIESTA VI (CB1) (08-)VISTEONSCROLL-90VSet 27W067100126
FIESTA VI (CB1) (08-)VISTEONVS16Set 15W067100114
FOCUS C-MAX (CAP, CB3) (03-)SANDENSD7V16Set 13W067100112
FOCUS C-MAX (CAP, CB3) (03-)VISTEONVS16Set 13W067100112
FOCUS I (CAK) (98-)VISTEONSCROLL-90VSet 27W067100126
FOCUS II (CAP, CB4) (04-)SANDENSD7V16Set 13W067100112
FOCUS II (CAP, CB4) (04-)VISTEONVS16Set 13W067100112
FOCUS III (CB8, CEW) (11-)AOTECARVS16Set 15W067100114
FOCUS III (CB8, CEW) (11-)SANDENPXV16Set 20W067100119
FOCUS III (CB8, CEW) (11-)VISTEONVS16Set 11W067100110
FOCUS III (CB8, CEW) (11-)VISTEONVS-16Set 20W067100119
FUSION (CBK) (02-)SANDENSD7V16Set 13W067100112
FUSION (CBK) (02-)SANDENSD7V16 Set 27W067100126
FUSION (CBK) (02-)VISTEONSCROLL-90VSet 27W067100126
GALAXY I (VX) (95-)FORDFS10Set 27W067100126
GALAXY I (VX) (95-)SANDENSD7V16Set 28W067100127
GALAXY I (VX) (95-)SANDENSD7V16Set 4W067100103
GALAXY II (VY) (00-)FORDFS10Set 27W067100126
GALAXY II (VY) (00-)SANDENSD7V16Set 4W067100103
GALAXY III (CA1) (06-)AOTECARVS16Set 15W067100114
GALAXY III (CA1) (06-)SANDENPXV16Set 20W067100119
GALAXY III (CA1) (06-)VISTEONVS-16Set 20W067100119
GALAXY III (CA1) (06-)VISTEONVS-16Set 19W067100118
GALAXY III (CA1) (06-)VISTEONVS-16Set 15W067100114
KA (CCQ) (96-)FORDFS10-154Set 27W067100126
KA (CCQ) (96-)VISTEONSCROLL-090Set 27W067100126
KA (CCU) (08-)DELPHI/HARRISONCVC6Set 26W067100125
KA (CCU) (08-)DENSOSCS06Set 3W067100102
KUGA (CBV) (08-)SANDENSD7V16Set 13W067100112
KUGA (CBV) (08-)VISTEONVS-16Set 13W067100112
MONDEO I (FD) (92-)FORDFS10Set 27W067100126
MONDEO I (FD) (92-)VISTEONFS10Set 27W067100126
MONDEO II (GD) (96-)FORDFS10Set 27W067100126
MONDEO II (GD) (96-)VISTEONFS10/SC90V/VS-16Set 27W067100126
MONDEO III (GE) (00-)VISTEONFS10/SC90V/VS16Set 27W067100126
MONDEO IV (CA2) (07-)AOTECARVS16Set 15W067100114
MONDEO IV (CA2) (07-)KEIHINDCS-17ECSet 15W067100114
MONDEO IV (CA2) (07-)SANDENPXV16Set 20W067100119
MONDEO IV (CA2) (07-)VISTEONVS-16Set 20W067100119
MONDEO IV (CA2) (07-)VISTEONVS-16Set 19W067100118
MONDEO IV (CA2) (07-)VISTEONVS-16Set 15W067100114
ORION III (EA) (90-)FORDFS10Set 27W067100126
PUMA (CCE) (97-)FORDFS10-154Set 27W067100126
RANGER (ER, EQ) (98-)HALLAHS15Set 10W067100109
RANGER (ES, ET) (06-)HALLAHS15Set 10W067100109
S-MAX (CA1) (06-)AOTECARVS16Set 15W067100114
S-MAX (CA1) (06-)KEIHINDCS-17ECSet 15W067100114
S-MAX (CA1) (06-)SANDENPXV16Set 20W067100119
S-MAX (CA1) (06-)VISTEONVS-16Set 20W067100119
S-MAX (CA1) (06-)VISTEONVS-16Set 19W067100118
S-MAX (CA1) (06-)VISTEONVS-16Set 15W067100114
TRANSIT (EY) (94-)FORDFS10Set 27W067100126
TRANSIT (FY) (00-)FORDFS10Set 27W067100126
TRANSIT (FY) (00-)VISTEONFS10Set 27W067100126
TRANSIT (FY) (00-)VISTEONFS10Set 27W067100126
TRANSIT (TT9) (06-)SANDENSD7V16Set 20W067100119
TRANSIT (TT9) (06-)VISTEONVS16Set 13W067100112
TRANSIT (TT9) (06-)VISTEONVS16Set 27W067100126
TRANSIT CONNECT (TC7) (02-)VISTEONSCROLL-90VSet 27W067100126
FORD USA
FOCUS (00-)VISTEONSCROLL-90VSet 27W067100126
HONDA
ACCORD V (CE, CF) (96-)SANDENTRSA09Set 3W067100102
ACCORD VI (CG, CH, CK) (98-)SANDENTRSA09Set 3W067100102
ACCORD VII (CL, CM) (03-)DENSO10S17CSet 3W067100102
ACCORD VII (CL, CM) (03-)KEIHINHS110RSet 3W067100102
ACCORD VIII (CU) (08-)SANDENTRSE90Set 3W067100102
CITY (GD) (03-)HALLATRSA09Set 3W067100102
CIVIC V (EG, EH, EJ) (91-)SANDENTRS090Set 4W067100103
CIVIC VI (EJ, EK, EM) (95-)SANDENTRS090Set 4W067100103
CIVIC VII (EM, EP, ES, EV) (01-)SANDENTRSA09Set 3W067100102
CIVIC VIII (FA, FD) 4 DOORS (05-)SANDENTRSE07/TRSE09Set 3W067100102
CIVIC VIII (FN, FK) 3-5 DOORS (05-)SANDENTRSE07/TRSE09Set 3W067100102
CIVIC IX (FB) 4 DOORS (12-)SANDENTRSE09Set 3W067100102
CIVIC IX (FK) 3-5 DOORS (12-)SANDENTRSE09Set 3W067100102
CIVIC IX TOURER (FK) (14-)SANDENTRSE09Set 3W067100102
CR-V (RD) (02-)DENSO10S17CSet 3W067100102
CR-V (RD) (02-)KEIHINHS110RSet 3W067100102
CR-V (RD) (95-)SANDENTRS090Set 4W067100103
CR-V (RE) (06-)KEIHINHS110RSet 3W067100102
CR-V (RE) (06-)SANDENTRSE09Set 3W067100102
CR-Z (ZF1) (10-)KEIHINHSK70Set 3W067100102
FIT (GD) (02-)HALLATRSA09Set 3W067100102
FIT (GE) (09-)SANDENTRSE07Set 3W067100102
FR-V (BE) (05-)DENSO10S17CSet 3W067100102
FR-V (BE) (05-)SANDENTRSE07Set 3W067100102
INSIGHT (ZE2) (09-)KEIHINHSK70Set 3W067100102
JAZZ (GD) (02-)HALLATRSA09Set 3W067100102
JAZZ (GE) (09-)SANDENTRSE07Set 3W067100102
ODYSSEY II US (RL1) (99-)DENSO10S17CSet 3W067100102
PRELUDE V (BB5-BB9) (96-)SANDENTRSA09Set 3W067100102
HYUNDAI
ACCENT (X3) (94-)FORDHS15Set 10W067100109
ACCENT (LC) (99-)FORDHS15Set 10W067100109
ACCENT (LC) (99-)HALLAHS15Set 10W067100109
ACCENT (MC) (05-)HALLAVS16Set 16W067100115
ACCENT (MC) (05-)VISTEONVS16Set 16W067100115
ACCENT (RB) (11-)DELPHI/HARRISONA6Set 10W067100109
ACCENT (RB) (11-)DOOWONDV12Set 1W067100100
ACCENT (RB) (11-)DOOWONDVE12 Set 10W067100109
ATOS (MX) (98-)HALLAHS11Set 10W067100109
COUPE (GK) (02-)HALLAHS15Set 10W067100109
ELANTRA (J2/RD) (95-)FORDHS15Set 10W067100109
ELANTRA (XD) (00-)DENSO10PA15CSet 30W067100129
ELANTRA (XD) (00-)DENSO10PA17CSet 10W067100109
ELANTRA (XD) (00-)HALLAHS15Set 10W067100109
ELANTRA (AD) (15-)HALLAVS-14/VS-14XSet 16W067100115
ELANTRA (HD) (06-)HALLAVS16Set 16W067100115
ELANTRA (HD) (06-)HALLAVS16Set 17W067100116
ELANTRA (MD/UD) (10-)HALLAVS-14/VS-14XSet 16W067100115
GENESIS COUPE (08-)HALLADVE16Set 10W067100109
GETZ (TB) (02-)HALLAHS11/HS15Set 10W067100109
GRANDEUR III (XG) (98-)HALLAHS18Set 10W067100109
H1 (A1) (97-)HALLA10PA15C/HS18Set 16W067100115
H-200 (A1) (97-)HALLA10PA15CSet 10W067100109
H-200 (A1) (97-)HALLAHS18Set 16W067100115
i10 (PA) (08-)HALLAHS09Set 1W067100100
i10 (PA) (08-)HALLAHS09Set 10W067100109
i10 (PA) (08-)HALLAHS11Set 10W067100109
i20 (PB) (09-)DOOWONDV12Set 10W067100109
i20 (PB) (09-)DOOWONDV12Set 1W067100100
i20 (PB) (09-)DOOWONDV9Set 10W067100109
i20 (PB) (09-)DOOWONVS09Set 16W067100115
i20 (GB) (14-)HANONVS12ESet 16W067100115
i30 (FD) (07-)HALLAVS16Set 16W067100115
i30 (FD) (07-)HALLAVS16Set 17W067100116
i30 (FD) (07-)HALLAVS18Set 16W067100115
i30 (GD) (12-)HALLAVS-14/VS-14XSet 16W067100115
i30 (GD) (12-)HANONVS-14Set 16W067100115
i40 (VF) (11-)DOOWONDVE13Set 10W067100109
ix35 (LM) (09-)DOOWONDVE16Set 10W067100109
ix35 (LM) (09-)HALLAVS-14/VS-16ESet 16W067100115
ix35 (LM) (09-)VISTEONVS14/VS16ESet 16W067100115
LANTRA (J2/RD) (95-)FORDHS15Set 10W067100109
LANTRA (XD) (00-)DENSO10PA15CSet 30W067100129
LANTRA (XD) (00-)HALLAHS15Set 10W067100109
MATRIX (FC) (01-)HALLAHS15Set 10W067100109
SANTA FE (SM) (00-)HALLAHCC-F-500/HS18Set 10W067100109
SANTA FE (CM) (06-)HALLAVS18/RS18Set 16W067100115
SANTA FE (CM) (06-)VISTEONVS18Set 16W067100115
SOLARIS (RB) (11-)DELPHI/HARRISONA6Set 10W067100109
SOLARIS (RB) (11-)DOOWONDV12Set 1W067100100
SONATA IV (EF) (98-)VISTEONHS17/FS10Set 10W067100109
SONATA V (NF) (05-)HALLAVS18Set 16W067100115
SONATA V (NF) (05-)VISTEONVS16Set 16W067100115
SONATA VI (YF) (10-)HALLAVS-16Set 16W067100115
SONATA VII (LF) (14-)HALLAVS-16Set 16W067100115
TERRACAN (HP) (01-)HALLAHS-18Set 10W067100109
TRAJET (FO) (99-)HALLAHCC-F-500/HS18Set 10W067100109
TUCSON (JM) (04-)DENSO10PA15CSet 30W067100129
TUCSON (JM) (04-)DENSO10PA17CSet 10W067100109
TUCSON (JM) (04-)HALLA10PA17CSet 30W067100129
TUCSON (JM) (04-)HALLAHS15/HS18Set 10W067100109
TUCSON (TL) (15-)HALLA6VS16E Set 16W067100115
VERNA (MC) (05-)HALLAVS16Set 16W067100115
VERNA (MC) (05-)VISTEONVS16Set 16W067100115
VERNA (RB) (11-)DELPHI/HARRISONA6Set 10W067100109
VERNA (RB) (11-)DOOWONDV12Set 1W067100100
INFINITI
Q30 (15-)DENSO6SAS14C/6SES14CSet 23W067100122
JAGUAR
F-PACE (DC_) (15-)SANDENPXC16Set 18W067100117
F-TYPE (12-)SANDENPXC16Set 18W067100117
S-TYPE (CCX) (98-)VISTEONSC90V/VS-90Set 27W067100126
XE (X760) (15-)SANDENPXC16Set 18W067100117
XF (X250) (08-)SANDENPXC16Set 14W067100113
XF (X250) (08-)SANDENSD5H14Set 7W067100106
XF (X250) (08-)SANDENSD5H14Set 14W067100113
XF (X260) (15-)SANDENPXC16Set 18W067100117
XJ (X350, X358) (03-)SANDENSD5H14Set 7W067100106
XJ (X351) (09-)SANDENPXC16Set 18W067100117
XJ (X351) (09-)SANDENPXC16Set 14W067100113
XJ (X351) (09-)SANDENSD5H14Set 14W067100113
XK (X150) (06-)SANDENSD5H14Set 7W067100106
XK (X150) (06-)SANDENSD5H14Set 14W067100113
X-TYPE (CF1) (01-)VISTEONFS10Set 27W067100126
X-TYPE (CF1) (01-)VISTEONSC90V/VS-90Set 27W067100126
JEEP
CHEROKEE (KK) (08-)ZEXELDKV17DSSet 3W067100102
CHEROKEE (XJ) (84-)DENSO10PA17CSet 30W067100129
COMPASS (MK49) (07-)DENSO5SE12C/6SEU16CSet 3W067100102
GRAND CHEROKEE (WJ, WG) (99-)DENSO10S17CSet 3W067100102
LIBERTY (KK) (08-)ZEXELDKV17DSSet 3W067100102
PATRIOT(MK) (07-)DENSO5SE12C/6SEU16CSet 3W067100102
WAGONEER (XJ) (84-)DENSO10PA17CSet 30W067100129
WRANGLER (JK) (07-)ZEXELDKV17DSSet 3W067100102
KIA
CARENS I (RS) (00-)DOOWON10PA15CSet 3W067100102
CARENS I (RS) (02-)DENSO10PA17CSet 10W067100109
CARENS II (UN) (06-)DENSO10PA17CSet 10W067100109
CARENS II (UN) (06-)DENSO6SBU16Set 16W067100115
CARENS II (UN) (06-)DOOWONDV13Set 10W067100109
CARENS III (RP) (13-)HALLAVS-16Set 16W067100115
CARNIVAL I (KV-II) (99-)DOOWON10S20CSet 1W067100100
CARNIVAL I (KV-II) (99-)HALLAHS-18Set 10W067100109
CEE'D (ED) (07-)HALLAVS16Set 16W067100115
CEE'D (ED) (07-)HALLAVS16Set 17W067100116
CEE'D (ED) (07-)HALLAVS18Set 16W067100115
CEE'D (JD) (12-)HALLA Set 16W067100115
CERATO (LD) (04-)DENSO10PA15CSet 30W067100129
CERATO (LD) (04-)DOOWONDV13Set 10W067100109
CERATO (LD) (04-)DOOWONDV13Set 12W067100111
FORTE (08-)DOOWONDV13Set 10W067100109
FORTE (K3) (12-)HALLAVS-14/VS-14XSet 16W067100115
FORTE (K3) (12-)HANONVS-14Set 16W067100115
MAGENTIS I (MS) (01-)DOOWON10PA17CSet 30W067100129
MAGENTIS II (MG) (06-)HALLAVS18Set 16W067100115
MAGENTIS II (MG) (06-)VISTEONVS16/VS18Set 16W067100115
OPTIMA I (MS) (01-)DOOWON10PA17CSet 30W067100129
OPTIMA II (MG) (06-)HALLAVS18Set 16W067100115
OPTIMA II (MG) (06-)VISTEONVS16/VS18Set 16W067100115
OPTIMA III (TF) (10-)DOOWON Set 16W067100115
OPTIMA III (TF) (10-)HALLAVS-16/VS16E Set 16W067100115
PICANTO (BA) (04-)DENSO10PA17CSet 10W067100109
PICANTO (BA) (04-)HALLAHS11Set 10W067100109
PICANTO (TA) (11-)HALLAHS09 Set 10W067100109
RIO I (DC) (00-)DENSO10PA15CSet 30W067100129
RIO II (JB) (05-)DENSO6SBU16Set 10W067100109
RIO II (JB) (05-)DOOWONDV13Set 10W067100109
RIO III (UB) (11-)DELPHI/HARRISONA6Set 10W067100109
RIO III (UB) (11-)DOOWONDVE9/DVE12Set 10W067100109
SEDONA I (KV-II) (99-)DOOWON10S20CSet 1W067100100
SORENTO I (BL) (02-)DENSO10PA17CSet 30W067100129
SORENTO I (BL) (02-)DENSO10PA17CSet 30W067100129
SORENTO I (BL) (02-)DENSO10PA17CSet 30W067100129
SORENTO I (BL) (02-)DENSO10PA17CSet 30W067100129
SORENTO I (BL) (02-)HALLAHS18Set 10W067100109
SORENTO II (XM) (10-)DOOWONDV16/DVE16/DVE18Set 10W067100109
SORENTO II (XM) (10-)HALLAVS18Set 10W067100109
SORENTO III (UM) (14-)DOOWONDVE18Set 10W067100109
SOUL II (PS) (13-)HALLAVS-14/VS-14XSet 16W067100115
SOUL II (PS) (13-)HANONVS-14Set 16W067100115
SPECTRA II (LD) (04-)DENSO10PA15CSet 30W067100129
SPECTRA II (LD) (04-)DOOWONDV13Set 10W067100109
SPECTRA II (LD) (04-)DOOWONDV13Set 12W067100111
SPORTAGE II (KM) (04-)DENSO10PA15CSet 30W067100129
SPORTAGE II (KM) (04-)DENSO10PA17CSet 10W067100109
SPORTAGE II (KM) (04-)HALLA10PA17CSet 30W067100129
SPORTAGE II (KM) (04-)HALLAHS15/HS18Set 10W067100109
SPORTAGE III (SL) (09-)DOOWONDVE16Set 10W067100109
SPORTAGE III (SL) (09-)HALLAVS-14/VS-16ESet 16W067100115
SPORTAGE III (SL) (09-)VISTEONVS14/VS16ESet 16W067100115
SPORTAGE IV (QL) (15-)HALLA6VS16E Set 16W067100115
LADA
LARGUS (12-)SANDENSD6V12/SD7V16Set 18W067100117
LAMBORGHINI
AVENTADOR (13-)DENSO7SEU17CSet 7W067100106
GALLARDO (03-)DENSO7SEU17CSet 7W067100106
GALLARDO LP550-2 (10-)DENSO7SEU17CSet 7W067100106
GALLARDO LP560-4 (08-)DENSO7SEU17CSet 7W067100106
GALLARDO LP560-4 update (12-)DENSO7SEU17CSet 7W067100106
GALLARDO LP570-4 (10-)DENSO7SEU17CSet 7W067100106
LANCIA
DEDRA (835) (89-)SANDENSD7V16Set 28W067100127
DELTA II (835) (93-)SANDENSD7V16Set 28W067100127
DELTA III (844) (08-)DELPHI/HARRISONCVC5Set 26W067100125
DELTA III (844) (08-)DENSO5SL12CSet 26W067100125
DELTA III (844) (08-)SANDENSD6V12Set 26W067100125
KAPPA (838) (94-)DENSO7SBU16CSet 8W067100107
LYBRA (839) (99-)DENSO7SBU16CSet 8W067100107
LYBRA (839) (99-)SANDENSD7V16Set 28W067100127
MUSA (350) (04-)DENSO5SL12CSet 26W067100125
MUSA (350) (04-)DENSOSCS06/SCSA06CSet 3W067100102
PHEDRA (179) (02-)SANDENSD7V16Set 18W067100117
THEMA (834) (84-)SANDENSD7H15Set 32W067100131
THESIS (841) (02-)DENSO7SBU16CSet 8W067100107
VOYAGER (RT) (11-)DENSO10SR17CSet 3W067100102
Y (840) (95-)DENSOSC08/SCS06Set 3W067100102
Y (843) (03-)DENSOSCS06/SCSA06CSet 3W067100102
Y (312, 846) (11-)DENSOSCS06/SCSA06CSet 3W067100102
LAND ROVER
DISCOVERY II (LJ, LT) (98-)DENSO10PA17CSet 30W067100129
DISCOVERY III (TAA) (04-)DENSO7SEU17CSet 7W067100106
DISCOVERY IV (LA) (10-)SANDENPXC16Set 18W067100117
DISCOVERY IV (LA) (10-)SANDENPXC16Set 14W067100113
DISCOVERY IV (LA) (10-)SANDENSD5H14Set 14W067100113
DISCOVERY V (L462) (17-)SANDENPXC16Set 18W067100117
FREELANDER I (LN) (97-)DENSO7SBU16CSet 7W067100106
FREELANDER I (LN) (97-)SANDENPXV16Set 7W067100106
FREELANDER II (FA) (07-)VISTEONVS-16Set 20W067100119
LEXUS
ES V (XV40) (06-)DENSO6SEU16CSet 3W067100102
GS III (GRS190, URS190, UZS190) (05-)DENSO6SBU16C/7SEH17CSet 3W067100102
GX I (UZJ100) (02-)AOTECAR10S20CSet 3W067100102
IS II (ALE20, GSE20) (05-)DENSO6SBU16CSet 3W067100102
IS-F (USE20) (08-)DENSO7SEH17CSet 3W067100102
LS IV (USF40, UVF40) (06-)DENSO7SEH17CSet 3W067100102
LX III (J200) (07-)DENSO10SR19CSet 3W067100102
RX II (MCU30, MHU38, GSU35) (03-)DENSO6SEU16CSet 3W067100102
LINCOLN
LS (98-)VISTEONSC90V/VS-90Set 27W067100126
MAZDA
121 III (JASM, JBSM) (96-)FORDFS10-154Set 27W067100126
2 I (DY) (03-)VISTEONSCROLL-90VSet 27W067100126
2 II (DE) (07-)VISTEONSCROLL-090Set 27W067100126
3 (BK) (03-)PANASONICH12Set 10W067100109
3 (BK) (03-)PANASONICH12A0Set 1W067100100
3 (BK) (03-)SANDENSD7V16Set 13W067100112
3 (BL) (09-)HALLAHS-18NSet 3W067100102
3 (BL) (09-)PANASONICH12Set 3W067100102
3 (BL) (09-)SANDENPXV16Set 20W067100119
323 VII (BA) (94-)SANDENTRS090Set 12W067100111
323F (BA) (94-)SANDENTRS090Set 12W067100111
5 (CR) (05-)PANASONICH12Set 10W067100109
5 (CW) (10-)HALLAHS-18NSet 3W067100102
5 (CW) (10-)SANDENPXV16Set 20W067100119
6 (GG, GY) (02-)PANASONICH12A0Set 1W067100100
6 (GH) (07-)PANASONICH12Set 3W067100102
6 (GJ) (12-)HALLARS-15Set 3W067100102
B-SERIES (UF) (84-)HALLAHS15Set 10W067100109
B-SERIES (UN) (98-)HALLAHS15Set 10W067100109
BT 50 I (J97M) (06-)HALLAHS15Set 10W067100109
CX-7 (ER) (07-)PANASONICH12A0Set 1W067100100
MERCEDES
A-CLASS W 168 (97-)DENSO6SE12CSet 10W067100109
A-CLASS W 169 (04-)DENSO6SE16Set 3W067100102
A-CLASS W 169 (04-)DENSO6SEU16CSet 3W067100102
A-CLASS W 169 (04-)DENSO6SEU16C Set 21W067100120
A-CLASS W 176 (12-)DENSO6SAS14C/6SES14CSet 23W067100122
B-CLASS W 245 (05-)DENSO6SE16Set 3W067100102
B-CLASS W 245 (05-)DENSO6SEU16CSet 3W067100102
B-CLASS W 245 (05-)DENSO6SEU16C Set 21W067100120
B-CLASS W 246 (11-)DENSO6SAS14C/6SES14CSet 23W067100122
C-CLASS W 202 (93-)DENSO7SB16CSet 8W067100107
C-CLASS W 203 (00-)DENSO6SEU16C/7SEU17CSet 9W067100108
C-CLASS W 203 (00-)DENSO7SEU16CSet 8W067100107
C-CLASS W 204 (07-)DENSO6EU16C/6SBU16CSet 8W067100107
C-CLASS W 204 (07-)DENSO7SEU16CSet 8W067100107
C-CLASS W 204 (07-)DENSO6SEU16CSet 8W067100107
C-CLASS W 204 (07-)DENSO6SEU16CSet 9W067100108
C-CLASS W 204 (07-)DENSO7SE17C/7SEU17CSet 8W067100107
C-CLASS W 205 (14-)SANDENPXC14Set 23W067100122
CITAN W 415 (12-)SANDENSD6V12Set 24W067100123
CLA-CLASS C 117 (13-)DENSO6SAS14C/6SES14CSet 23W067100122
CLC-CLASS W 203 (08-)DENSO7SEU16CSet 8W067100107
CL-CLASS W 215 (99-)DENSO7SEU16C/7SE17CSet 8W067100107
CL-CLASS W 215 (99-)DENSO7SEU17CSet 9W067100108
CL-CLASS W 216 (05-)DENSO7SEU16CSet 8W067100107
CLK-CLASS W 208 (97-)DENSO7SB16CSet 8W067100107
CLK-CLASS W 209 (02-)DENSO6SEU16C/7SEU17CSet 9W067100108
CLK-CLASS W 209 (02-)DENSO7SB16C/7SEU16CSet 8W067100107
CLS-CLASS W 218 (10-)DENSO6SEU16CSet 9W067100108
CLS-CLASS W 218 (10-)DENSO6SEU16CSet 8W067100107
CLS-CLASS W 218 (10-)DENSO7SE17CSet 8W067100107
CLS-CLASS W 219 (04-)DENSO6SEU16C/7SEU17CSet 9W067100108
CLS-CLASS W 219 (04-)DENSO7SE17C/7SEU16CSet 8W067100107
E-CLASS W 124 (84-)DENSO10PA17CSet 30W067100129
E-CLASS W 207 (09-)DENSO6EU16C/6SBU16C Set 8W067100107
E-CLASS W 207 (09-)DENSO6SEU16CSet 8W067100107
E-CLASS W 207 (09-)DENSO6SEU16CSet 9W067100108
E-CLASS W 207 (09-)DENSO7SE17CSet 8W067100107
E-CLASS W 210 (95-)DENSO7SB16C/7SBU16CSet 8W067100107
E-CLASS W 211 (02-)DENSO6SEU16CSet 9W067100108
E-CLASS W 211 (02-)DENSO7SEU16CSet 8W067100107
E-CLASS W 211 (02-)DENSO7SEU16C/7SEU17CSet 8W067100107
E-CLASS W 211 (02-)DENSO7SEU17CSet 9W067100108
E-CLASS W 212 (09-)DENSO6SEU16CSet 9W067100108
E-CLASS W 212 (09-)DENSO7SE17CSet 8W067100107
E-CLASS W 213, 238 (16-)SANDENPXC14Set 23W067100122
GLA-CLASS X 156 (13-)DENSO6SAS14C/6SES14CSet 23W067100122
GLC-CLASS X 253 (15-)SANDENPXC14Set 23W067100122
GL-CLASS W 164 (06-)DENSO7SEU16CSet 8W067100107
GL-CLASS W 164 (06-)DENSO7SEU17CSet 8W067100107
GL-CLASS W 164 (06-)DENSO7SEU17CSet 9W067100108
GLK X 204 (08-)DENSO6SEU16CSet 8W067100107
GLK X 204 (08-)DENSO6SEU16CSet 9W067100108
GLK X 204 (08-)DENSO7SE17CSet 8W067100107
GW-CLASS W 461 (90-)DENSO7SB16C/7SEU16CSet 8W067100107
GW-CLASS W 463 (89-)DENSO10PA17CSet 30W067100129
GW-CLASS W 463 (89-)DENSO7SB16C/7SEU16CSet 8W067100107
GW-CLASS W 463 (89-)DENSO7SE17CSet 8W067100107
GW-CLASS W 463 (89-)DENSO7SEU17CSet 8W067100107
GW-CLASS W 463 (89-)DENSO7SEU17CSet 9W067100108
ML-CLASS W 163 (98-)DENSO7SB16C/7SEU16CSet 8W067100107
ML-CLASS W 163 (98-)DENSO7SE17CSet 8W067100107
ML-CLASS W 163 (98-)DENSO7SEU17CSet 9W067100108
ML-CLASS W 164 (05-)DENSO7SEU16CSet 8W067100107
ML-CLASS W 164 (05-)DENSO7SEU17CSet 8W067100107
ML-CLASS W 164 (05-)DENSO7SEU17CSet 9W067100108
ML-CLASS W 166 (11-)DENSO7SEU16CSet 8W067100107
R-CLASS W 251 (05-)DENSO7SEU16C/7SEU17CSet 8W067100107
S-CLASS W 140 (91-)DENSO10PA17CSet 30W067100129
S-CLASS W 140 (91-)DENSO7SB16CSet 8W067100107
S-CLASS W 220 (98-)DENSO7SE17C/7SEU16CSet 8W067100107
S-CLASS W 220 (98-)DENSO7SEU17CSet 9W067100108
S-CLASS W 221 (05-)DENSO7SEU16C/7SEU17CSet 8W067100107
SLC-CLASS W 172 (16-)DENSO6SBU16C Set 8W067100107
SL-CLASS W 230 (01-)DENSO7SEU16CSet 8W067100107
SL-CLASS W 231 (12-)DENSO7SE17CSet 8W067100107
SLK-CLASS R 170 (96-)DENSO7SB16CSet 8W067100107
SLK-CLASS W 171 (04-)DENSO7SEU16CSet 8W067100107
SLK-CLASS W 172 (11-)DENSO6SBU16C/6EU16CSet 8W067100107
SLK-CLASS W 172 (11-)DENSO6SEU16C/7SE17CSet 8W067100107
SPRINTER CLASSIC W 909 (13-)DENSO7SB16C/7SEU16CSet 8W067100107
SPRINTER W 901-905 (95-)DENSO10PA17CSet 30W067100129
SPRINTER W 901-905 (95-)DENSO7SB16C/7SBU16CSet 8W067100107
SPRINTER W 901-905 (95-)DENSO7SEU16CSet 8W067100107
SPRINTER W 906 (06-)DENSO10S17CSet 3W067100102
SPRINTER W 906 (06-)DENSO7SE17C/7SEU16CSet 8W067100107
SPRINTER W 906 (06-)DENSO7SEU17CSet 8W067100107
SPRINTER W 906 (06-)DENSO7SEU17CSet 9W067100108
VANEO (02-)DENSO6SE12CSet 10W067100109
V-CLASS I W 638 (96-)DENSO10PA17CSet 30W067100129
V-CLASS I W 638 (96-)DENSO7SB16CSet 8W067100107
V-CLASS II W 447 (14-)SANDENPXC14Set 23W067100122
VIANO W 639 (03-)DENSO7SE17C/7SEU16CSet 8W067100107
VIANO W 639 (03-)DENSO7SEU17CSet 9W067100108
VITO I W 638 (96-)DENSO10PA17CSet 30W067100129
VITO I W 638 (96-)DENSO7SB16C/7SEU16CSet 8W067100107
VITO II W 639 (03-)DENSO7SE17C/7SEU16CSet 8W067100107
VITO III W 447 (14-)SANDENPXC14Set 23W067100122
MERCURY
COUGAR (98-)FORDFS10Set 27W067100126
COUGAR (98-)VISTEONFS10/SC90V/VS-16Set 27W067100126
MG
ZS (01-)SANDENPXV16Set 7W067100106
ZT (01-)DENSO7SBU16CSet 7W067100106
ZT (01-)SANDENPXV16Set 7W067100106
ZTT (01-)DENSO7SBU16CSet 7W067100106
ZTT (01-)SANDENPXV16Set 7W067100106
MINI
CLUBMAN (R55) (06-)SANDENSD6V12Set 18W067100117
CLUBMAN (F54) (15-)HALLAVS14XSet 6W067100105
CONVERTIBLE (F57) (14-)HALLAVS14XSet 6W067100105
CONVERTIBLE (R52) (04-)DELPHI/HARRISONCVCSet 3W067100102
CONVERTIBLE (R57) (06-)SANDENSD6V12Set 18W067100117
COUNTRYMAN (F60) (15-)HALLAVS14XSet 6W067100105
COUNTRYMAN (R60) (10-)SANDENSD6V12Set 18W067100117
COUPE (R58) (06-)SANDENSD6V12Set 18W067100117
MINI (R50-R53) (01-)DELPHI/HARRISONCVCSet 3W067100102
MINI (R56) (06-)SANDENSD6V12Set 18W067100117
MINI (F55-F56) (13-)HALLAVS14XSet 6W067100105
PACEMAN (R61) (12-)SANDENSD6V12Set 18W067100117
ROADSTER (R59) (11-)SANDENSD6V12Set 18W067100117
MITSUBISHI
ASX (GA0) (10-)MITSUBISHIQS90Set 3W067100102
COLT (Z30) (04-)DENSO5SE09CSet 3W067100102
COLT (Z30) (04-)MITSUBISHIMSC060CASet 10W067100109
COLT (Z30) (04-)MITSUBISHIMSC90CASSet 10W067100109
GALANT VI (EA2-6) (96-)MITSUBISHIMSC90CSet 18W067100117
L 200 (KA, KB) (06-)ZEXELDKS-15DSet 24W067100123
LANCER (CX0) (07-)MITSUBISHIQS90Set 3W067100102
MONTERO (V60, 70) (00-)DENSO10S17CSet 3W067100102
MONTERO SPORT (KH0) (08-)ZEXELDKS-15DSet 24W067100123
OUTLANDER (CW0) (07-)MITSUBISHIQS90Set 3W067100102
OUTLANDER (GF0, GG0) (12-)MITSUBISHIQS90Set 3W067100102
PAJERO (V60, 70) (00-)DENSO10S17CSet 3W067100102
PAJERO SPORT (KH0) (08-)ZEXELDKS-15DSet 24W067100123
SHOGUN (V60, 70) (00-)DENSO10S17CSet 3W067100102
SHOGUN SPORT (KH0) (08-)ZEXELDKS-15DSet 24W067100123
NISSAN
ALMERA (N16) (00-)DELPHICVC6Set 18W067100117
CUBE (Z12) (10-)SANDENSD6V12Set 24W067100123
EVALIA (M20_) (10-)SANDENSD6V12Set 24W067100123
INTERSTAR (X70) (02-)DELPHI/HARRISONV5Set 18W067100117
INTERSTAR (X70) (02-)SANDENSD7V16Set 18W067100117
JUKE (F15) (10-)SANDENSD6V12Set 24W067100123
KUBISTAR (X76, X80) (03-)SANDENSD6V12Set 18W067100117
MICRA/MARCH (K12) (02-)SANDENSD6V12Set 24W067100123
MICRA/MARCH (K14) (16-)VALEO/ZEXELVSC-14ECSet 24W067100123
MURANO (Z51) (08-)ZEXELDKS-17DSet 24W067100123
NOTE (E11) (06-)SANDENSD6V12Set 24W067100123
NP 200 (08-)SANDENSD7V16Set 18W067100117
NV 200 (M20_) (10-)SANDENSD6V12Set 24W067100123
NV 300 (16-)ZEXELDCS-17ICSet 24W067100123
NV 400 (M20) (10-)ZEXELDCS-17ICSet 24W067100123
PRIMASTAR (X83) (02-)DELPHI/HARRISONDCS17ICSet 24W067100123
PRIMASTAR (X83) (02-)DELPHI/HARRISONDCS17IC/ECRSet 14W067100113
PRIMASTAR (X83) (02-)DELPHI/HARRISONV5Set 18W067100117
QASHQAI (J10) (07-)DELPHICVC6Set 18W067100117
QASHQAI (J10) (07-)DELPHI/HARRISONCVC5Set 24W067100123
QASHQAI (J10) (07-)ZEXELDCS17CSet 14W067100113
SENTRA (B16) (06-)ZEXELDCS17CSet 14W067100113
TEANA J32R (09-)ZEXELDKS-17DSet 24W067100123
TIIDA (C11X) (07-)SANDENSD6V12Set 24W067100123
X-TRAIL (T31) (07-)DELPHI/HARRISONCVC5Set 24W067100123
X-TRAIL (T31) (07-)KEIHINDCS-17C/DCS-17ICSet 24W067100123
X-TRAIL (T31) (07-)ZEXELDCS-17ECSet 3W067100102
X-TRAIL (T31) (07-)ZEXELDCS-17ICSet 24W067100123
OPEL/VAUXHALL
AGILA A (00-)SANDENSD6V10Set 23W067100122
AGILA B (07-)DELPHI/HARRISONCVC6Set 26W067100125
ANTARA (06-)DELPHI/HARRISONSP17Set 26W067100125
ASTRA G (98-)DELPHI/HARRISON10P17CSet 26W067100125
ASTRA G (98-)DELPHI/HARRISONCVCSet 26W067100125
ASTRA G (98-)DELPHI/HARRISONCVCSet 29W067100128
ASTRA G (98-)DELPHI/HARRISONV5Set 26W067100125
ASTRA G (98-)DENSO7SB16CSet 8W067100107
ASTRA G (98-)JASSDASD6V12Set 26W067100125
ASTRA G (98-)SANDENPXV16Set 26W067100125
ASTRA G (98-)SANDENSD6V12Set 29W067100128
ASTRA G (98-)SANDENSD6V12Set 26W067100125
ASTRA H (04-)DELPHI/HARRISONCVC/CVC6Set 26W067100125
ASTRA J (09-)DELPHI/HARRISONCVC/CVC6Set 26W067100125
CASCADA (13-)DELPHI/HARRISONCVC6Set 26W067100125
COMBO (00-)DELPHI/HARRISON10P17CSet 26W067100125
COMBO (00-)SANDENSD6V10Set 23W067100122
COMBO (00-)SANDENSD6V12Set 26W067100125
COMBO (12-)DENSO10P17CSet 3W067100102
COMBO (12-)SANDENSD6V12Set 26W067100125
CORSA C (00-)DELPHI/HARRISON10P17CSet 26W067100125
CORSA C (00-)DELPHI/HARRISONV5Set 26W067100125
CORSA C (00-)SANDENSD6V10Set 23W067100122
CORSA C (00-)SANDENSD6V12Set 26W067100125
CORSA D (06-)DELPHI/HARRISONCVC6Set 26W067100125
CORSA D (06-)DENSO5SL12CSet 26W067100125
CORSA D (06-)DENSO5SL12CSet 7W067100106
CORSA E (14-)DENSO5SL12CSet 26W067100125
CORSA E (14-)DENSO5SL12CSet 7W067100106
INSIGNIA A (08-)DELPHI/HARRISONCVC6Set 26W067100125
INSIGNIA A (08-)SANDENPXV16Set 26W067100125
MERIVA A (03-)DELPHI/HARRISONCVC/V5Set 26W067100125
MERIVA A (03-)SANDENSD6V10Set 23W067100122
MERIVA A (03-)SANDENSD6V12Set 26W067100125
MERIVA B (10-)DELPHI/HARRISONCVC/CVC6Set 26W067100125
MOVANO A (98-)DELPHI/HARRISONV5Set 18W067100117
MOVANO A (98-)SANDENSD7V16Set 18W067100117
MOVANO B (10-)ZEXELDCS-17ICSet 24W067100123
SIGNUM (02-)SANDENPXV16/SD7V16Set 26W067100125
TIGRA B (04-)DELPHI/HARRISONV5Set 26W067100125
TIGRA B (04-)SANDENSD6V10Set 23W067100122
TIGRA B (04-)SANDENSD6V12Set 26W067100125
VECTRA B (95-)DENSO7SBU16CSet 8W067100107
VECTRA B (95-)SANDENPXV16Set 26W067100125
VECTRA C (02-)SANDENPXV16Set 26W067100125
VECTRA C (02-)SANDENSD6V12/SD7V16Set 26W067100125
VIVARO A (01-)DELPHI/HARRISONDCS17ICSet 24W067100123
VIVARO A (01-)DELPHI/HARRISONDCS17IC/ECRSet 14W067100113
VIVARO A (01-)DELPHI/HARRISONV5Set 18W067100117
VIVARO B (14-)ZEXELDCS-17ICSet 24W067100123
ZAFIRA A (99-)DELPHI/HARRISONCVCSet 26W067100125
ZAFIRA A (99-)DELPHI/HARRISONCVCSet 29W067100128
ZAFIRA A (99-)DELPHI/HARRISONV5Set 26W067100125
ZAFIRA A (99-)DENSO7SB16C/7SUBU16CSet 8W067100107
ZAFIRA A (99-)JASSDASD6V12Set 26W067100125
ZAFIRA A (99-)SANDENPXV16Set 26W067100125
ZAFIRA A (99-)SANDENSD6V12Set 29W067100128
ZAFIRA A (99-)SANDENSD6V12Set 26W067100125
ZAFIRA B (05-)DELPHI/HARRISONCVC/CVC6Set 26W067100125
ZAFIRA C (11-)DELPHI/HARRISONCVC6Set 26W067100125
PEUGEOT
1007 (KM) (05-)SANDENSD6V12Set 18W067100117
107 (05-)CALSONICDKV06RSet 18W067100117
108 (14-)CALSONICDKV092Set 18W067100117
108 (14-)VALEO/ZEXELDKV09ZSet 18W067100117
2008 (13-)DENSO6SEL16CSet 18W067100117
2008 (13-)SANDENSD6C12Set 18W067100117
206 (2) (98-)SANDENSD6V12Set 18W067100117
206+ (TE3) (09-)SANDENSD6V12Set 18W067100117
207 (WA, WC, WD, WK) (06-)SANDENSD6C12Set 18W067100117
208 (12-)DENSO6SEL16CSet 18W067100117
208 (12-)SANDENSD6C12Set 18W067100117
3008 (09-)DENSO6SEL16CSet 18W067100117
3008 (09-)SANDENSD6C12/SD7C16Set 18W067100117
306 (7_, N_) (93-)SANDENSD7V16Set 18W067100117
307 (3_) (00-)SANDENSD6C12/SD6V12Set 18W067100117
307 (3_) (00-)SANDENSD7C16/SD7V16Set 18W067100117
308 (07-)DENSO6SEL16CSet 18W067100117
308 (07-)SANDENSD6C12/SD7C16Set 18W067100117
308 (13-)SANDENSNE12Set 18W067100117
309 (10A, 10C) (85-)SANDENSD709Set 32W067100131
309 (3A, 3C) (89-)SANDENSD709Set 32W067100131
4007 (GP) (07-)MITSUBISHIQS90Set 3W067100102
405 (15B, 15E) (87-)SANDENSD709Set 32W067100131
405 (4B, 4E) (92-)SANDENSD709Set 32W067100131
406 (8B, 8E, 8F) (95-)SANDENSD7V16Set 18W067100117
406 COUPE (8C) (95-)SANDENSD7V16Set 18W067100117
407 (6D, 6C, 6E) (04-)SANDENSD7C16Set 18W067100117
408 (11-)DENSO6SEL16CSet 18W067100117
408 (11-)SANDENSD6C12Set 18W067100117
5008 (09-)DENSO6SEL16CSet 18W067100117
5008 (09-)SANDENSD6C12/SD7C16Set 18W067100117
508 (10-)SANDENSD6C12/SD7C16Set 18W067100117
605 (6B) (89-)SANDENSD709Set 32W067100131
607 (9D, 9U) (00-)SANDENSD7C16Set 18W067100117
807 (E) (02-)SANDENSD7V16Set 18W067100117
BIPPER (AA) (08-)DELPHI/HARRISONCVC6Set 26W067100125
BIPPER (AA) (08-)SANDENSD6V12Set 18W067100117
BOXER (230) (94-)SANDENSD7H15Set 32W067100131
BOXER (244) (02-)SANDENSD7V16Set 18W067100117
BOXER (250) (06-)SANDENSD7V16Set 20W067100119
BOXER (250) (06-)SANDENSD7V16 Set 28W067100127
BOXER (250) (06-)VISTEONVS16Set 13W067100112
E7 - EUROCAB (22_) (01-)SANDENSD7V16Set 18W067100117
EXPERT I (22_) (95-)SANDENSD7V16Set 18W067100117
EXPERT II (VF3) (07-)SANDENSD7V16Set 18W067100117
PARTNER (M) (96-)SANDENSD6V12Set 18W067100117
PARTNER (M) (96-)SANDENSD7V16Set 18W067100117
PARTNER (B9) (08-)DENSO6SEL16CSet 18W067100117
PARTNER (B9) (08-)SANDENSD6C12/SD7C16Set 18W067100117
RCZ (10-)DENSO6SEL16CSet 18W067100117
PLYMOUTH
VOYAGER II (96-)DENSO10PA17CSet 30W067100129
VOYAGER II (96-)DENSO10PA17JSet 3W067100102
VOYAGER III (01-)DENSO10S17C/10S20HSet 3W067100102
PORSCHE
911 (996) (97-05)DENSO7SB16CSet 8W067100107
911 (997) (05-12)DENSO7SB16CSet 8W067100107
911 (997) (05-12)DENSO7SEU17CSet 7W067100106
911 (991) (12-)DENSO7SEU17CSet 7W067100106
BOXSTER (986) (96-)DENSO7SB16CSet 8W067100107
BOXSTER (987) (04-)DENSO7SB16CSet 8W067100107
BOXSTER (987) (04-)DENSO7SEU17CSet 7W067100106
BOXTER (981) (12-)DENSO7SEU17CSet 7W067100106
CAYENNE (9PA) (02-)DENSO7SEU16CSet 7W067100106
CAYENNE (9PA) (02-)DENSO7SEU17CSet 8W067100107
CAYMAN (987) (05-)DENSO7SB16CSet 8W067100107
CAYMAN (987) (05-)DENSO7SEU17CSet 7W067100106
CAYMAN (981) (13-)DENSO7SEU17CSet 7W067100106
PANAMERA (970) (09-)DENSO7SEU17CSet 8W067100107
RANGE ROVER
EVOQUE (LV) (11-)AOTECARVS16Set 15W067100114
EVOQUE (LV) (11-)SANDENPXC16Set 18W067100117
EVOQUE (LV) (11-)VISTEONVS-16Set 20W067100119
II (LP) (94-)DENSO10PA17CSet 30W067100129
II (LP) (94-)SANDENTRS105Set 17W067100116
III (LM) (02-)DENSO10S17CSet 3W067100102
III (LM) (02-)SANDENPXV16Set 3W067100102
III (LM) (02-)SANDENSD5H14Set 14W067100113
IV (LG) (12-)SANDENPXC16Set 18W067100117
SPORT (L320) (05-)DENSO7SEU17CSet 7W067100106
SPORT (L320) (05-)SANDENPXC16/SD5H14Set 14W067100113
SPORT (L494) (13-)SANDENPXC16 Set 18W067100117
RENAULT
AVANTIME (01-)DELPHI/HARRISONV5Set 18W067100117
CAPTUR (13-)VALEO/ZEXELVCS-14EC/VSC-14ECSet 24W067100123
CLIO II (01-)SANDENSD6V12Set 18W067100117
CLIO II (98-)SANDENSD6V12Set 18W067100117
CLIO II (98-)SANDENSD7V16Set 16W067100115
CLIO III (05-)DELPHI/HARRISONCVC5Set 24W067100123
CLIO III (05-)SANDENSD6V12Set 24W067100123
CLIO IV (13-)VALEO/ZEXELVCS-14EC/VSC-14ECSet 24W067100123
CLIO SYMBOL (99-)SANDENSD6V12Set 18W067100117
DUSTER (10-)SANDENSD7V16Set 18W067100117
ESPACE IV (02-)DELPHI/HARRISONCVC7Set 18W067100117
ESPACE IV (02-)DELPHI/HARRISONCVC7Set 24W067100123
ESPACE IV (02-)DELPHI/HARRISONDCS17ICSet 24W067100123
ESPACE IV (02-)DELPHI/HARRISONDCS17IC/ECRSet 14W067100113
FLUENCE (08-)KEIHINDCS-17ICSet 24W067100123
KANGOO I (98-)SANDENSD6V12Set 18W067100117
KANGOO I (98-)SANDENSD7V16Set 16W067100115
KANGOO II (08-)SANDENSD6V12Set 24W067100123
LAGUNA II (01-)DELPHI/HARRISONDCS17ICSet 24W067100123
LAGUNA II (01-)DELPHI/HARRISONDCS17IC/ECRSet 14W067100113
LAGUNA II (01-)DELPHI/HARRISONV5Set 24W067100123
LAGUNA II (01-)DELPHI/HARRISONV5Set 18W067100117
LAGUNA III (07-)KEIHINDCS-17C/DCS-17ECSet 24W067100123
LAGUNA III (07-)KEIHINDCS-17ICSet 24W067100123
LATITUDE (11-)KEIHINDCS-17ECSet 24W067100123
LATITUDE (11-)SANDENSD7C16Set 18W067100117
LATITUDE (11-)ZEXELDCS-17ICSet 24W067100123
LOGAN I (04-)SANDENSD6V12/SD7V16Set 18W067100117
MASCOTT (99-)DENSO10PA17CSet 30W067100129
MASCOTT (04-)SANDENSD7V16Set 18W067100117
MASTER II (98-)DELPHI/HARRISONV5Set 18W067100117
MASTER II (98-)SANDENSD7V16Set 18W067100117
MASTER III (10-)ZEXELDCS-17ICSet 24W067100123
MEGANE I (95-)DELPHI/HARRISONV5Set 18W067100117
MEGANE I (95-)DELPHI/HARRISONV5/CVC6Set 18W067100117
MEGANE I (95-)SANDENSD6V12Set 18W067100117
MEGANE I (95-)SANDENSD7V16Set 16W067100115
MEGANE II (02-)DELPHI/HARRISONCVC/CVC6Set 18W067100117
MEGANE II (02-)DELPHI/HARRISONCVC5/V5Set 24W067100123
MEGANE III (08-)DENSO6SEL14CSet 24W067100123
MEGANE III (08-)DENSO6SEL14CSet 14W067100113
MODUS (04-)SANDENSD6V12Set 24W067100123
R 21 (86-)DELPHI/HARRISONV5Set 18W067100117
R 25 (84-)DELPHI/HARRISONV5Set 18W067100117
SANDERO I (08-)SANDENSD6V12/SD7V16Set 18W067100117
SCENIC I (96-)DELPHI/HARRISONV5Set 18W067100117
SCENIC I (96-)SANDENSD6V12Set 18W067100117
SCENIC I (96-)SANDENSD7V16Set 16W067100115
SCENIC II (03-)DELPHI/HARRISONCVC/CVC6Set 18W067100117
SCENIC II (03-)DELPHI/HARRISONCVC5/V5Set 24W067100123
SCENIC III (08-)DENSO6SEL14CSet 24W067100123
SCENIC III (08-)DENSO6SEL14CSet 14W067100113
SYMBOL II (08-)SANDENSD6V12/SD7V16Set 18W067100117
THALIA I (99-)SANDENSD6V12Set 18W067100117
THALIA II (08-)SANDENSD6V12/SD7V16Set 18W067100117
TRAFIC II (01-)DELPHI/HARRISONDCS17ICSet 24W067100123
TRAFIC II (01-)DELPHI/HARRISONDCS17IC/ECRSet 14W067100113
TRAFIC II (01-)DELPHI/HARRISONV5Set 18W067100117
TRAFIC III (14-)ZEXELDCS-17ICSet 24W067100123
TWINGO II (07-)SANDENSD6V12Set 24W067100123
VEL SATIS (02-)DELPHI/HARRISONDCS17ICSet 24W067100123
VEL SATIS (02-)DELPHI/HARRISONDCS17IC/ECRSet 14W067100113
VEL SATIS (02-)DELPHI/HARRISONV5Set 18W067100117
VEL SATIS (02-)DELPHI/HARRISONV5Set 24W067100123
WIND (10-)SANDENSD6V12Set 24W067100123
ROLLS ROYCE
DAWN (15-)DENSO7SBU17ASet 7W067100106
GHOST (08-)DENSO7SBU17ASet 7W067100106
WRAITH (12-)DENSO7SBU17ASet 7W067100106
ROVER
400 (RT) (95-)SANDENPXV16Set 7W067100106
45 (RT) (99-)SANDENPXV16Set 7W067100106
75 (RJ) (99-)DENSO7SBU16CSet 7W067100106
75 (RJ) (99-)SANDENPXV16Set 7W067100106
SAAB
9-3 (YS3F) (02-)SANDENPXV16Set 26W067100125
9-3 (YS3F) (02-)SANDENSD6V12/SD7V16Set 26W067100125
9-5 (YS3E) (97-)DENSO7SBU16CSet 8W067100107
9-5 (YS3E) (97-)ZEXELDCS17ICSet 26W067100125
9-5 (YS3G) (10-)SANDENPXE16Set 26W067100125
SATURN
ASTRA (04-)DELPHI/HARRISONCVC6Set 26W067100125
SEAT
ALHAMBRA (710) (10-)DENSO7SEU17CSet 7W067100106
ALHAMBRA (710) (10-)DENSO/SANDEN6SE12CSet 8W067100107
ALHAMBRA (710) (10-)ZEXEL7SEU17CSet 7W067100106
ALHAMBRA (7V) (96-)SANDENSD7V16Set 28W067100127
ALHAMBRA (7V) (96-)SANDENSD7V16Set 4W067100103
ALTEA (5P) (04-)DENSO7SEU17CSet 7W067100106
ALTEA (5P) (04-)DENSO/SANDEN6SE12CSet 8W067100107
ALTEA (5P) (04-)ZEXEL7SEU17CSet 7W067100106
ARONA (17-)MAHLEDH5Set 7W067100106
AROSA (6H) (97-)SANDENSD6V12Set 4W067100103
ATECA (16-)DENSO7SEU17CSet 7W067100106
ATECA (16-)ZEXEL7SEU17CSet 7W067100106
CORDOBA (6K) (93-)SANDENSD7V16Set 28W067100127
CORDOBA (6K) (93-)SANDENSD7V16Set 4W067100103
CORDOBA (6L) (02-)DENSO/SANDEN6SE12CSet 8W067100107
EXEO (3R) (09-)DENSO6SEU14CSet 7W067100106
IBIZA II (6K) (93-)DELPHI/HARRISONV5Set 32W067100131
IBIZA II (6K) (93-)SANDENSD6V12Set 4W067100103
IBIZA II (6K) (93-)SANDENSD7V16Set 28W067100127
IBIZA II (6K) (93-)SANDENSD7V16Set 4W067100103
IBIZA III (6L) (01-)DENSO/SANDEN6SE12CSet 8W067100107
IBIZA IV (6J) (08-)DENSO7SEU17CSet 7W067100106
IBIZA IV (6J) (08-)DENSO/SANDEN6SE12CSet 8W067100107
IBIZA IV (6J) (08-)ZEXEL7SEU17CSet 7W067100106
IBIZA V (KJ) (17-)MAHLEDH5Set 7W067100106
INCA (6K) (95-)SANDENSD7V16Set 28W067100127
LEON (1M1) (99-)SANDENSD7V16Set 4W067100103
LEON (1P1) (05-)DENSO7SEU17CSet 7W067100106
LEON (1P1) (05-)DENSO/SANDEN6SE12CSet 8W067100107
LEON (1P1) (05-)ZEXEL7SEU17CSet 7W067100106
LEON (5F) (12-)DENSO7SEU17CSet 7W067100106
LEON (5F) (12-)ZEXEL7SEU17CSet 7W067100106
MII (KF1) (11-)DOOWONDV9Set 7W067100106
TOLEDO I (1L) (91-)SANDENSD7V16Set 28W067100127
TOLEDO II (1M2) (98-)SANDENSD7V16Set 4W067100103
TOLEDO III (5P2) (04-)DENSO7SEU17CSet 7W067100106
TOLEDO III (5P2) (04-)DENSO/SANDEN6SE12CSet 8W067100107
TOLEDO III (5P2) (04-)ZEXEL7SEU17CSet 7W067100106
TOLEDO IV (KG3) (12-)DENSO7SEU17CSet 7W067100106
TOLEDO IV (KG3) (12-)DENSO/SANDEN6SE12CSet 8W067100107
TOLEDO IV (KG3) (12-)ZEXEL7SEU17CSet 7W067100106
SKODA
CITIGO (11-)DOOWONDV9Set 7W067100106
FABIA I (6Y) (99-)DENSO/SANDEN6SE12CSet 8W067100107
FABIA II (5J) (07-)DENSO7SEU17CSet 7W067100106
FABIA II (5J) (07-)DENSO/SANDEN6SE12CSet 8W067100107
FABIA III (NJ) (14-)DENSO7SEU17CSet 7W067100106
FABIA III (NJ) (14-)ZEXEL7SEU17CSet 7W067100106
KAROQ (NU7) (17-)MAHLEDH5Set 7W067100106
KODIAQ (16-)DENSO7SEU17CSet 7W067100106
KODIAQ (16-)ZEXEL7SEU17CSet 7W067100106
OCTAVIA I (1U) (96-)SANDENSD7V16Set 4W067100103
OCTAVIA I TOUR (1U) (04-)SANDENSD7V16Set 4W067100103
OCTAVIA II (1Z) (04-)DENSO7SEU17CSet 7W067100106
OCTAVIA II (1Z) (04-)DENSO/SANDEN6SE12CSet 8W067100107
OCTAVIA II (1Z) (04-)ZEXEL7SEU17CSet 7W067100106
OCTAVIA III (5E) (13-)DENSO7SEU17CSet 7W067100106
OCTAVIA III (5E) (13-)ZEXEL7SEU17CSet 7W067100106
PRAKTIK (5J) (06-)DENSO7SEU17CSet 7W067100106
PRAKTIK (5J) (06-)DENSO/SANDEN6SE12CSet 8W067100107
PRAKTIK (5J) (06-)ZEXEL7SEU17CSet 7W067100106
RAPID (NH) (12-)DENSO7SEU17CSet 7W067100106
RAPID (NH) (12-)DENSO/SANDEN6SE12CSet 8W067100107
RAPID (NH) (12-)ZEXEL7SEU17CSet 7W067100106
ROOMSTER (5J) (06-)DENSO7SEU17CSet 7W067100106
ROOMSTER (5J) (06-)DENSO/SANDEN6SE12CSet 8W067100107
ROOMSTER (5J) (06-)ZEXEL7SEU17CSet 7W067100106
SUPERB I (3U) (02-)DENSO7SB16CSet 8W067100107
SUPERB II (3T) (08-)DENSO7SEU17CSet 7W067100106
SUPERB II (3T) (08-)DENSO/SANDEN6SE12CSet 8W067100107
SUPERB II (3T) (08-)ZEXEL7SEU17CSet 7W067100106
SUPERB III (3V) (15-)DENSO7SEU17CSet 7W067100106
SUPERB III (3V) (15-)ZEXEL7SEU17CSet 7W067100106
YETI (5L) (09-)DENSO7SEU17CSet 7W067100106
YETI (5L) (09-)DENSO/SANDEN6SE12CSet 8W067100107
YETI (5L) (09-)ZEXEL7SEU17CSet 7W067100106
SMART
CITY-COUPE (W450) (98-)SANDENSS96Set 3W067100102
FORFOUR (W454) (04-)DENSO5SE09CSet 3W067100102
FORTWO (W450) (04-)SANDENSS96Set 3W067100102
FORTWO (W451) (07-)SANDENSS96Set 3W067100102
ROADSTER (W452) (03-)SANDENSS96Set 3W067100102
SUZUKI
GRAND VITARA/ESCUDO (FT, GT) (97-)DENSO10S13CSet 3W067100102
GRAND VITARA/ESCUDO (FT, GT) (97-)SELTECDKS-17DSet 24W067100123
GRAND VITARA/ESCUDO (JT) (05-)ZEXELDCS-14ICSet 3W067100102
GRAND VITARA/ESCUDO XL-7 (FT, HT) (97-)DENSO10S13CSet 3W067100102
GRAND VITARA/ESCUDO XL-7 (FT, HT) (97-)SELTECDKS-17DSet 24W067100123
IGNIS II (03-)SANDENSD6V10Set 23W067100122
LIANA (ER) (01-)DENSO10S13CSet 3W067100102
SPLASH (08-)SANDENSD6V10Set 23W067100122
SWIFT III (EZ, MZ) (05-)MITSUBISHIMSC060CASet 3W067100102
SWIFT III (EZ, MZ) (05-)SANDENSD6V10Set 23W067100122
SWIFT IV (FZ, NZ) (10-)SANDENSD6V10Set 23W067100122
SX4 (EY, GY) (06-)DENSO5SL12CSet 26W067100125
SX4 (EY, GY) (06-)MITSUBISHIMSC060CASet 3W067100102
WAGON R+ (MM) (00-)SANDENSD6V10Set 23W067100122
TOYOTA
4 RUNNER IV (N210) (03-)AOTECAR10S20CSet 3W067100102
AURIS (E15#) (07-)DENSO5SE12C/5SER09CSet 3W067100102
AURIS (E15#) (07-)DENSO6SEU14CSet 3W067100102
AURIS (E18#) (12-)DENSO6SES14CSet 3W067100102
AVENSIS (T22#) (97-)DENSO10P15C/10PA15LSet 30W067100129
AVENSIS (T22#) (97-)DENSO10S15LSet 3W067100102
AVENSIS (T25#) (03-)DENSO5SE12CSet 3W067100102
AVENSIS (T27#) (08-)DENSO5SE12CSet 3W067100102
AVENSIS (T27#) (08-)DENSO6SES14C/6SEU14CSet 3W067100102
AVENSIS VERSO (ACM20, CLM20) (01-)DENSO10S15LSet 3W067100102
AYGO (KGB10, WNB10) (05-)CALSONICDKV06RSet 18W067100117
AYGO (KBG40, PAB40) (14-)CALSONICDKV092Set 18W067100117
AYGO (KBG40, PAB40) (14-)VALEO/ZEXELDKV09ZSet 18W067100117
CAMRY (VX3#) (01-)DENSO10S17CSet 3W067100102
CAMRY (XV4#) (07-)DENSO6SEU16CSet 3W067100102
COROLLA (E10#) (92-)DENSO10P15CSet 30W067100129
COROLLA (E11#) (97-)DENSOSCSA06CSet 3W067100102
COROLLA (E12#, E13#) (01-)DENSO10S15LSet 3W067100102
COROLLA (E12#, E13#) (01-)DENSOSC5A06C/SCSA06CSet 3W067100102
COROLLA (E14#, E15#) (07-)DENSO5SE12C/5SER09CSet 3W067100102
COROLLA (E14#, E15#) (07-)DENSO5SEU09C/6SEU14CSet 3W067100102
COROLLA (E16#, E17#, E18#) (13-)DENSO6SES14CSet 3W067100102
COROLLA VERSO (E121) (01-)DENSOSC5A06CSet 3W067100102
COROLLA VERSO (R1#) (04-)DENSO5SE12CSet 3W067100102
HIGHLANDER/KLUGER (XU40) (08-)DENSO7SEU16CSet 3W067100102
HI-LUX VII (AN10, AN20) (05-)DENSO10S11Set 3W067100102
LAND CRUISER J200 (08-)DENSO10PA20CSet 3W067100102
PICNIC (CXM10, SXM10) (96-)DENSO10PA15LSet 30W067100129
PICNIC (CXM10, SXM10) (96-)DENSO10S15LSet 3W067100102
PICNIC (ACM20, CLM20) (01-)DENSO10S15LSet 3W067100102
PREVIA/ESTIMA (R3#, R4#) (00-)DENSO10S17CSet 3W067100102
PREVIA/ESTIMA (R3#, R4#) (00-)DENSO10S17CSet 7W067100106
PREVIA/ESTIMA/TARAGO (R6#) (06-)DENSO7SEU16CSet 3W067100102
PROACE I (VF3) (13-)SANDENSD7V16Set 18W067100117
RAV 4 I (SXA1#) (94-)DENSO10PA15LSet 30W067100129
RAV 4 II (#A20) (00-)DENSO10S15LSet 3W067100102
RAV 4 III (#A30) (06-)DENSO5SE12C/6SEU16CSet 3W067100102
SIENNA II (CL20, XL20) (03-)DENSO7SEU16CSet 3W067100102
SPORTS VAN (ACM20, CLM20) (01-)DENSO10S15LSet 3W067100102
URBAN CRUISER (#P110) (09-)DENSO5SER09CSet 3W067100102
VERSO (R2#) (08-)DENSO5SE12C/6SEU14CSet 3W067100102
YARIS/ECHO I (#P10) (99-)DENSO5SER09CSet 3W067100102
YARIS/ECHO I (#P10) (99-)DENSOSCS06C/SCSA06CSet 3W067100102
YARIS/ECHO II (#P90) (05-)DENSO5SE9CSet 15W067100114
YARIS/ECHO II (#P90) (05-)DENSO5SER09C/5SEU09CSet 3W067100102
YARIS/ECHO VERSO (#P20) (99-)DENSOSCS06C/SCSA06CSet 3W067100102
VOLKSWAGEN
AMAROK (2H) (10-)DENSO6SES14C/7SEU17CSet 7W067100106
ARTEON (3H7) (17-)MAHLEDH5Set 7W067100106
BEETLE (9C1, 1C1, 1Y7) (98-)SANDENPXE16Set 7W067100106
BEETLE (9C1, 1C1, 1Y7) (98-)SANDENSD7V16Set 4W067100103
BEETLE (5C) (11-)DENSO7SEU17CSet 7W067100106
BEETLE (5C) (11-)DENSO/SANDEN6SE12CSet 8W067100107
BEETLE (5C) (11-)SANDENPXE16Set 7W067100106
BEETLE (5C) (11-)ZEXEL7SEU17CSet 7W067100106
BORA (1J) (99-)SANDENSD7V16Set 4W067100103
CADDY II (9K, 9U) (95-)SANDENSD7V16Set 28W067100127
CADDY II (9K, 9U) (95-)SANDENSD7V16Set 4W067100103
CADDY III (2K, 2C) (04-)DENSO7SEU17CSet 7W067100106
CADDY III (2K, 2C) (04-)DENSO/SANDEN6SE12CSet 8W067100107
CADDY III (2K, 2C) (04-)SANDENSD7V16Set 4W067100103
CADDY III (2K, 2C) (04-)ZEXEL7SEU17CSet 7W067100106
CADDY IV (SA) (15-)DENSO7SEU17CSet 7W067100106
CADDY IV (SA) (15-)ZEXEL7SEU17CSet 7W067100106
CC (358) (11-)DENSO7SEU17CSet 7W067100106
CC (358) (11-)ZEXEL7SEU17CSet 7W067100106
CORRADO (53I) (87-)SANDENSD7V16Set 28W067100127
CRAFTER (2E, 2F) (06-)DENSO7SEU17CSet 7W067100106
CRAFTER (2E, 2F) (06-)DENSO7SEU17CSet 7W067100106
CRAFTER (2E, 2F) (06-)DENSO/SANDEN6SE12CSet 8W067100107
CRAFTER (2E, 2F) (06-)ZEXEL7SEU17CSet 7W067100106
EOS (1F) (06-)DENSO7SEU17CSet 7W067100106
EOS (1F) (06-)DENSO/SANDEN6SE12CSet 8W067100107
EOS (1F) (06-)ZEXEL7SEU17CSet 7W067100106
FOX (5Z) (05-)DENSO/SANDEN6SE12CSet 8W067100107
GOLF CABRIOLET (1E7) (94-)DELPHI/HARRISONV5Set 32W067100131
GOLF CABRIOLET (1E7) (94-)SANDENSD7V16Set 28W067100127
GOLF III (1H) (91-)DELPHI/HARRISONV5Set 32W067100131
GOLF III (1H) (91-)SANDENSD7V16Set 28W067100127
GOLF IV (1J) (97-)SANDENSD7V16Set 4W067100103
GOLF V (1K) (03-)DENSO7SEU17CSet 7W067100106
GOLF V (1K) (03-)DENSO/SANDEN6SE12CSet 8W067100107
GOLF V (1K) (03-)ZEXEL7SEU17CSet 7W067100106
GOLF VI (5K) (08-)DENSO7SEU17CSet 7W067100106
GOLF VI (5K) (08-)DENSO/SANDEN6SE12CSet 8W067100107
GOLF VI (5K) (08-)SANDENPXE16Set 7W067100106
GOLF VI (5K) (08-)ZEXEL7SEU17CSet 7W067100106
GOLF VII (5G, BA, BE) (12-)DENSO7SEU17CSet 7W067100106
GOLF VII (5G, BA, BE) (12-)ZEXEL7SEU17CSet 7W067100106
GOLF VII SPORTSVAN (AM1) (14-)DENSO7SEU17CSet 7W067100106
GOLF VII SPORTSVAN (AM1) (14-)ZEXEL7SEU17CSet 7W067100106
JETTA III (1K2) (05-)DENSO7SEU17CSet 7W067100106
JETTA III (1K2) (05-)DENSO/SANDEN6SE12CSet 8W067100107
JETTA III (1K2) (05-)SANDENPXE16Set 7W067100106
JETTA III (1K2) (05-)ZEXEL7SEU17CSet 7W067100106
JETTA IV (162, 163) (10-)DENSO7SEU17CSet 7W067100106
JETTA IV (162, 163) (10-)DENSO/SANDEN6SE12CSet 8W067100107
JETTA IV (162, 163) (10-)SANDENPXE16Set 7W067100106
JETTA IV (162, 163) (10-)ZEXEL7SEU17CSet 7W067100106
LT (2D) (96-)SANDENSD7V16Set 5W067100104
LUPO (6X1, 6E1) (98-)DENSO/SANDEN6SE12CSet 8W067100107
LUPO (6X1, 6E1) (98-)SANDENSD6V12Set 4W067100103
MULTIVAN (7H, 7E) (03-)DENSO6SEU14CSet 7W067100106
MULTIVAN (7H, 7E) (03-)DENSO7SE17C/7SEU17CSet 7W067100106
MULTIVAN (7H, 7E) (03-)SANDENSD7H15Set 2W067100101
MULTIVAN (7H, 7E) (03-)SANDENSD7V16Set 4W067100103
MULTIVAN (SG) (15-)MAHLEDH5Set 7W067100106
PASSAT B3 (3A, 35I) (88-)SANDENSD7V16Set 28W067100127
PASSAT B4 (3A, 35I) (93-)SANDENSD7V16Set 28W067100127
PASSAT B5 (3B2, 3B5) (96-)DENSO7SB16CSet 8W067100107
PASSAT B5 (3B2, 3B5) (96-)ZEXELDCW17BSet 32W067100131
PASSAT B5.5 (3B3, 3B6) (00-)DENSO7SB16CSet 8W067100107
PASSAT B5.5 (3B3, 3B6) (00-)ZEXELDCW17BSet 32W067100131
PASSAT B6 (3C2, 3C5) (05-)DENSO7SEU17CSet 7W067100106
PASSAT B6 (3C2, 3C5) (05-)DENSO/SANDEN6SE12CSet 8W067100107
PASSAT B6 (3C2, 3C5) (05-)ZEXEL7SEU17CSet 7W067100106
PASSAT B7 (362, 365) (10-)DENSO7SEU17CSet 7W067100106
PASSAT B7 (362, 365) (10-)DENSO/SANDEN6SE12CSet 8W067100107
PASSAT B7 (362, 365) (10-)SANDENPXE16Set 7W067100106
PASSAT B7 (362, 365) (10-)ZEXEL7SEU17CSet 7W067100106
PASSAT B8 (3G2, 3G5) (14-)DENSO7SEU17CSet 7W067100106
PASSAT B8 (3G2, 3G5) (14-)ZEXEL7SEU17CSet 7W067100106
PASSAT CC (357) (08-)DENSO7SEU17CSet 7W067100106
PASSAT CC (357) (08-)ZEXEL7SEU17CSet 7W067100106
PHAETON (3D) (02-)DENSO7SE17C/7SEU16CSet 7W067100106
POLO SEDAN (9A4) (03-)DENSO/SANDEN6SE12CSet 8W067100107
POLO CLASSIC/VARIANT (6KV) (95-)SANDENSD7V16Set 28W067100127
POLO CLASSIC/VARIANT (6KV) (95-)SANDENSD7V16Set 4W067100103
POLO III (6N) (94-)SANDENSD6V12Set 4W067100103
POLO III (6N2) (99-)SANDENSD6V12Set 4W067100103
POLO IV (9N) (01-)DENSO/SANDEN6SE12CSet 8W067100107
POLO V (6R, 6C) (09-)DENSO7SEU17CSet 7W067100106
POLO V (6R, 6C) (09-)DENSO/SANDEN6SE12CSet 8W067100107
POLO V (6R, 6C) (09-)SANDENSD6V12Set 7W067100106
POLO V (6R, 6C) (09-)ZEXEL7SEU17CSet 7W067100106
POLO VI (AW1) (17-)MAHLEDH5Set 7W067100106
ROUTAN (08-)DENSO10SR17CSet 3W067100102
SCIROCCO (137, 138) (08-)DENSO7SEU17CSet 7W067100106
SCIROCCO (137, 138) (08-)DENSO/SANDEN6SE12CSet 8W067100107
SCIROCCO (137, 138) (08-)ZEXEL7SEU17CSet 7W067100106
SHARAN (7M) (95-)SANDENSD7V16Set 28W067100127
SHARAN (7M) (95-)SANDENSD7V16Set 4W067100103
SHARAN (7N) (10-)DENSO7SEU17CSet 7W067100106
SHARAN (7N) (10-)DENSO/SANDEN6SE12CSet 8W067100107
SHARAN (7N) (10-)ZEXEL7SEU17CSet 7W067100106
TIGUAN (5N) (07-)DENSO7SEU17CSet 7W067100106
TIGUAN (5N) (07-)DENSO/SANDEN6SE12CSet 8W067100107
TIGUAN (5N) (07-)ZEXEL7SEU17CSet 7W067100106
TIGUAN II (AD) (16-)DENSO7SEU17CSet 7W067100106
TIGUAN II (AD) (16-)ZEXEL7SEU17CSet 7W067100106
TOUAREG (7L) (02-)DENSO7SEU16CSet 7W067100106
TOUAREG (7L) (02-)DENSO7SE17C/7SEU17CSet 7W067100106
TOUAREG (7P) (10-)DENSO6SEU14C/7SEU16CSet 7W067100106
TOURAN (1T1, 1T2) (03-)DENSO7SEU17CSet 7W067100106
TOURAN (1T1, 1T2) (03-)DENSO/SANDEN6SE12CSet 8W067100107
TOURAN (1T1, 1T2) (03-)ZEXEL7SEU17CSet 7W067100106
TOURAN (1T3) (10-)DENSO7SEU17CSet 7W067100106
TOURAN (1T3) (10-)DENSO/SANDEN6SE12CSet 8W067100107
TOURAN (1T3) (10-)ZEXEL7SEU17CSet 7W067100106
TOURAN III (5T1) (15-)DENSO7SEU17CSet 7W067100106
TOURAN III (5T1) (15-)ZEXEL7SEU17CSet 7W067100106
TRANSPORTER T4 (70X, 7D) (90-)SANDENSD7V16Set 5W067100104
TRANSPORTER T5 (7H, 7E) (03-)DENSO6SES14C/6SEU14CSet 7W067100106
TRANSPORTER T5 (7H, 7E) (03-)DENSO7SE17C/7SEU17CSet 7W067100106
TRANSPORTER T5 (7H, 7E) (03-)SANDENSD7H15Set 2W067100101
TRANSPORTER T5 (7H, 7E) (03-)SANDENSD7V16Set 4W067100103
TRANSPORTER T6 (SF, SG) (15-)MAHLEDH5Set 7W067100106
T-ROC (A11) (17-)DENSO7SEU17CSet 7W067100106
UP (11-)DOOWONDV9Set 7W067100106
VENTO (1H2) (91-)DELPHI/HARRISONV5Set 32W067100131
VENTO (1H2) (91-)SANDENSD7V16Set 28W067100127
VOLVO
240/245 (74-)ZEXELDKS-15BHSet 32W067100131
740 (744, 745) (82-)ZEXELDKS-15BHSet 32W067100131
760 (704, 764, 765) (82-)ZEXELDKS-15BHSet 32W067100131
780 (85-)ZEXELDKS-15BHSet 32W067100131
850 (LS, LW) (91-)SELTECDKS-15CHSet 14W067100113
940 (944, 945) (90-)ZEXELDKS-15BHSet 32W067100131
960 (964, 965) (90-)ZEXELDKS-15BHSet 32W067100131
C 30 (06-)SANDENPXV16Set 20W067100119
C 30 (06-)SANDENSD7V16Set 25W067100124
C 30 (06-)SANDENSD7V16Set 13W067100112
C 30 (06-)VISTEONVS16Set 13W067100112
C70 (98-)SELTECDKS-15CHSet 14W067100113
C70 (98-)SELTECDKS-15CHSet 4W067100103
C70 (05-)SANDENSD7V16Set 13W067100112
C70 (05-)VISTEONVS-16Set 13W067100112
S40 (MS) (04-)SANDENPXV16Set 20W067100119
S40 (MS) (04-)SANDENSD7V16Set 25W067100124
S40 (MS) (04-)VISTEONVS16Set 13W067100112
S40 (VS) (95-)SANDENSD7V16Set 13W067100112
S60 (00-)VALEO/ZEXELDKS-17CHSet 12W067100111
S60 (00-)VALEO/ZEXELDKS-17DSet 13W067100112
S60 (10-)SANDENPXV16Set 20W067100119
S60 (10-)SANDENSD7V16Set 25W067100124
S60 (10-)VALEO/ZEXELDCS-17ECSet 15W067100114
S60 (10-)VISTEONVS-16Set 20W067100119
S60 (10-)ZEXELDCS17ECSet 15W067100114
S70 (LS) (96-)SELTECDKS-15CHSet 14W067100113
S70 (LS) (96-)SELTECDKS-15CHSet 4W067100103
S70 (SS) (00-)VALEO/ZEXELDKS-17CHSet 12W067100111
S70 (SS) (00-)VALEO/ZEXELDKS-17DSet 13W067100112
S80 I (TS, XY) (98-)VALEO/ZEXELDKS-17CHSet 12W067100111
S80 I (TS, XY) (98-)VALEO/ZEXELDKS-17DSet 13W067100112
S80 II (AS) (06-)KEIHINDCS-17ECSet 15W067100114
S80 II (AS) (06-)SANDENSD7V16Set 25W067100124
S80 II (AS) (06-)SANDENSD7V16Set 13W067100112
S80 II (AS) (06-)VALEO/ZEXELDCS-17ECSet 15W067100114
S80 II (AS) (06-)VALEO/ZEXELDCS-17ECSet 11W067100110
S80 II (AS) (06-)VISTEONVS-16Set 15W067100114
S80 II (AS) (06-)VISTEONVS-16Set 20W067100119
S80 II (AS) (06-)ZEXELDCS17ECSet 15W067100114
V40 (12-)SANDENPXV16Set 20W067100119
V40 (12-)VISTEONVS-16Set 20W067100119
V40 (VW) (95-)SANDENSD7V16Set 13W067100112
V50 (MW) (04-)SANDENPXV16Set 20W067100119
V50 (MW) (04-)SANDENSD7V16Set 25W067100124
V50 (MW) (04-)SANDENSD7V16Set 13W067100112
V50 (MW) (04-)VISTEONVS16Set 13W067100112
V60 (10-)SANDENPXV16Set 20W067100119
V60 (10-)SANDENSD7V16Set 25W067100124
V60 (10-)VALEO/ZEXELDCS-17ECSet 15W067100114
V60 (10-)VISTEONVS-16Set 20W067100119
V60 (10-)ZEXELDCS17ECSet 15W067100114
V70 (08-)KEIHINDCS-17ECSet 15W067100114
V70 (08-)SANDENSD7V16Set 25W067100124
V70 (08-)SANDENSD7V16Set 13W067100112
V70 (08-)VALEO/ZEXELDCS-17ECSet 15W067100114
V70 (08-)VISTEONVS-16Set 20W067100119
V70 (08-)VISTEONVS-16Set 19W067100118
V70 (08-)VISTEONVS-16Set 15W067100114
V70 (08-)ZEXELDCS17ECSet 15W067100114
V70 (LW) (96-)SELTECDKS-15CHSet 14W067100113
V70 (LW) (96-)SELTECDKS-15CHSet 4W067100103
V70 (SW) (00-)VALEO/ZEXELDKS-17CHSet 12W067100111
V70 (SW) (00-)VALEO/ZEXELDKS-17DSet 13W067100112
XC 60 (08-)KEIHINDCS-17ECSet 15W067100114
XC 60 (08-)VALEO/ZEXELDCS-17ECSet 15W067100114
XC 60 (08-)VISTEONVS-16Set 20W067100119
XC 60 (08-)ZEXELDCS17ECSet 15W067100114
XC 70 (98-)SELTECDKS-15CHSet 14W067100113
XC 70 (98-)SELTECDKS-15CHSet 4W067100103
XC 70 (00-)VALEO/ZEXELDKS-17CHSet 12W067100111
XC 70 (00-)VALEO/ZEXELDKS-17DSet 13W067100112
XC 70 (06-)KEIHINDCS-17ECSet 15W067100114
XC 70 (06-)VALEO/ZEXELDCS-17ECSet 15W067100114
XC 70 (06-)ZEXELDCS17ECSet 15W067100114
XC 90 I (02-)VALEO/ZEXELDCS-17ECSet 11W067100110
XC 90 I (02-)VALEO/ZEXELDKS-17DSet 13W067100112
XC 90 I (02-)ZEXELKC88Set 15W067100114
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Instructions

The flushing kit is connected between the air-conditioning service unit and the vehicle air-conditioning unit (instead of the compressor) with the appropriate adapters.

Length

160 mm

Width

125 mm

Height

25 mm

Product weight (per item)

210.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information