Welcome to Würth Finland For trade customers only

TAV-1 calibration mats for ACS cars

Calibration mat TAV ACS cars
CALIBMAT-F.CALIBTL-(TAV-1)

Art.-no. W074202000

EAN 4065746733939

-
TAV-1 calibration mats for ACS cars

Art.-no. W074202000

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Calibration mats for precise calibration of the 360° camera in vehicles from the Volkswagen Group

TAV-1 calibration mats for modular expansion of the WOW! calibration system ACS cars


  • UV-resistant

  • Durable and insensitive to fuel and lubricants

  • Size of each calibration field: 8.0 m x 0.8 m

  • Manufacturer-compliant, corresponds to OE number VAS 721 001


Scope of delivery:
  • 2 x calibration mats

  • 4 x end plates

  • 1 x storage bag

  • Quick-start guide
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaCalibration of the 360° surround view camera in vehicles from the Volkswagen Group

Width

800 mm

Length

8000 mm

Height

2.5 mm

Product weight (per item)

9000.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

ACS-CARS-BASICPACKAGE-RIG

For calibrating driver assistance systems
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information