Wedge base bulb
BULB 24V 20W
Art.-no. 07202420
EAN 4058794151619
Register and access more than 75 000 products
Efficient and durable commercial vehicle wedge base bulb, G4-24V provides reliable lighting for tools, machines and equipment. 12 V voltage and 20 W power ensure bright light when needed. G4 base allows easy installation and replacement, increasing ease of use and safety when working.
- 12 V
- 20 W
- base G4
Datasheets(X)
Nominal voltage | 24 V/DC |
Power rating | 20 W |
Socket designation | G4 |