1/2 inch impact socket wrench, hexagonal, short Ko-ken
1/2 inch impact socket hex short Ko-ken
IMPSKT-1/2IN-SHORT-36MM
Register and access more than 75 000 products
Datasheets(X)
Drive | 1/2 inch |
Drive type | Internal square |
Tip type | For outer hexagon |
Length (L1) | 60 mm |
Socket wrench external diameter (D1) | 59.1 mm |
Socket wrench external diameter 2 (D2) | 48 mm |
Socket wrench depth (t) | 32 mm |
Material | Steel |
Surface | Chrome plated |