1/2 inch impact socket wrench insert, special profile
1/2 inch impact socket, special profile
IMPSKT-1/2IN-SPECIALPROFILE-17MM
Art.-no. 0714130417
EAN 4058794451924
Register and access more than 75 000 products
Protects against damage
Plastic sleeve protects the coating of the aluminium rim.
Easy identification
The colour guide system of these socket wrenches makes it easier to identify the desired width across flats, to minimise time wastage.
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Tip size | Special profile for wheel bolts |
Width across flats | 17 mm |
Tip type | 0-not applicable |
Length (L1) | 86 mm |
Socket wrench external diameter (D1) | 30 mm |
Socket wrench depth (t) | 25 mm |
Sleeve inside diameter (d2) | 24.5 mm |
Sleeve outside diameter (d3) | 27 mm |
Design | Hole for retaining pin and groove for O-ring, Long |
Suitable for vehicle type | MB C-class, MB E-Class, MB S-Class, MB M-Class, MB SLK, MB GLK |
Material | Steel |
Surface | Burnished |
