Turning tool insert, negative
Reversible tip metal turning, negative
HM- INSERT SNMG 120408EN-NM2 AM2130
Register and access more than 75 000 products
T-max®P
Finish-XF
Medium-heavy-XM
Roughing-XMR
Sandvik bit qualities:
Quality GC30
- Steel
- Abrasive substances
- For medium and low cutting speeds.
Quality GC15
- Stainless steel, heat-resistant super alloys
- Chop cutting
- Small pieces
- For medium and low cutting speeds.
Datasheets(X)
Material | VHM |
Width | 12.70 mm |
Length | 12.70 mm |
Height | 4.76 mm |
Internal diameter | 12.70 mm |
Surface | Coated |