Ratchet combination wrench Multi-profile for five screw head drives
Multi-ratchet combination wrench
RTCHCOMBIWRNCH-MULTI-6MM
ZEBRA
Register and access more than 75 000 products
Special tool with box and open ends
- Suitable for hexagon metric, square metric, bi-hex metric, hexagon inch, external TX
- The extremely strong open end with 15° offset loosens even jammed screws
- The ratchet on the box end with 15° offset is used for tightening the most common screw types
- For fast and effortless tightening, the box end is finely toothed with 72 teeth
- The reversing lever is used to easily switch between clockwise and anti-clockwise rotation: This makes it possible to use the tool with one hand
- The versatile usability reduces costs of replacement and storage
Very high quality for a long service life
- With proven chromium-vanadium steel
- The surfaces are chrome plated and high-gloss polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the multi-ratchet combination wrench reduces costs of replacement and storage
This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.
Datasheets(X)
Loosen bolts using the open end and tighten using the ratchet mechanism on the ring end
Width across flats (SW) | 6 mm |
Length (L) | 115 mm |
Possible uses, 6-sided/12-sided metric | 6 mm |
Possible uses, external TX | E8 |
Possible uses, 4-sided | 5 mm |
Thickness of jaw (a1) | 3.9 mm |
Ring thickness (a2) | 6.55 mm |
Width of jaws (outside) (b1) | 16.4 mm |
External diameter of ring (d) | 15.8 mm |
Max. torque (F max.) | 18 Nm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |