Deep groove ball bearing FAG
Deep groove ball bearings FAG
DPGRV-BALBEAR-6001-C-Z
Register and access more than 75 000 products
Deep groove ball bearings are versatile and can be used in almost all machines, vehicles and devices.
Single-row deep groove ball bearings can withstand radial and axial loads at high velocities.
Deep groove ball bearings are available both with a low friction rubber U ring and with a frictionless metal shield.
Datasheets(X)
- RSR:abrasive rubber seal on one side of the bearing
- 2RSR:abrasive rubber seal on both sides of the bearing
- HRS:abrasive rubber seal on one side of the bearing (new rubber seal model)
- 2HRS:abrasive rubber seal on both sides of the bearing(new rubber seal model)
- Z:non-abrasive sheet metal protection plate on one side only
- 2Z:non-abrasive sheet metal protection plate on both sides
- C:without the number on the back, new generation deep groove ball bearing
- S:in front of the basic marking (S6205) on the bearing, stainless bearing
- C2:clearance tighter than the standard
- CN:standard bearing clearance, not marked on the bearing
- C3:larger than standard bearing clearance, the rolling element has a little more space between the bearing rings
- C4:more space than with a C3 clearance
- K:conical inner hole 1:12
- Grooved ball bearings without retainer marking steel
- TVH:glass fibre reinforced polyamide holder
- TB:Hard weave holder
- M , M1:solid brass holder for rolling elements, guiding
- MA:brass holder, outer ring guidance
- Y:brass plate holder
- A:modified inner structure
- J20AA:electrical insulation 3000 V
Internal diameter (d) | 12 mm |
Outer diameter (D) | 28 mm |
Width (B) | 8 mm |
Number of seals | 1 PCS |
Product weight (per item) | 22 g |