Timing belts HTD 8M Conti® Synchroforce
Toothed belt HTD 8M, natural rubber
TOBL-SYNCHROFORCE-(HTD 424 8M 85)
Register and access more than 75 000 products
Datasheets(X)
Nominal length | 424 mm |
Teeth spacing (t) | 8 mm |
Nominal width | 85 mm |
Belt height | 5.6 mm |
Tooth height (ht) | 3.4 mm |
Max. temperature resistance | 100 °C |
Min. temperature resistance | -20 °C |
Material | Synthetic rubber |
Min./max. temperature resistance | -20 to 100 °C |