Toothed raw edge V belt XPZ DIN 7753 CONTI V® FO PIONEER
Toothed V-belt narrow XPZ CONTI V FO PIONEER
BL-V-XPZ-(CONTI V FO PIONEER)-930MM
Register and access more than 75 000 products
To get the matching XPZ belt, subtract 13 mm from the AVX10 vehicle belt.
Datasheets(X)
Upper belt width (bo) | 9.7 mm |
Reference length | 930 mm |
Internal length | 892 mm |
External length | 942 mm |
Belt height (h) | 8 mm |
DIN | 7753 |
Product weight (per item) | 0.063 kg |
Weight per meter | 0.072 kg |
Material | EPDM (ethylene propylene diene monomer rubber) |
Min./max. temperature resistance | -40 to 120 °C |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 120 °C |