Welcome to Würth Finland For trade customers only

Cooler hose

Cooler hose silicone f. cooling and heating system
SILICON RADIATOR HOSE 55X65MM

Art.-no. 5970705055
EAN 4053479997759

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

SAE J20 R1 A classified long-life hose for cooling and heating systems.

Particularly for buses, lorries, machines, railway engines, etc.


Excellent resistance to weather and ozone.


Interior: Silicone, blue


Reinforcement: 3 layers of polyester weave


Exterior: Silicone, blue, resistant to oil splashes


Operating temperature: –50...+180°C (instantaneous 200°C)


Approvals: UNE 23.727.-90; M1, NF F 16-101; F2 DIN 54837:2007, DIN 5510-2:2009

NoticeClassifications UNE 23.727.-90; M1, NF F 16-101; F2 DIN 54837:2007; DIN 5510-2:2009
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information