1/4-inch dynanometric screwdriver
1/4 inch torque screwdriver with changeable blade
TRQSCRDRIV-1/4IN-(1,0-5,0NM)-L150MM
Art.-no. 071471 80
EAN 4045989649914
Register and access more than 75 000 products
Torque screwdriver for controlled screwing to a specified torque
- Torque value via integrated window scale with numerical display, continuously adjustable with setting tool
- Ergonomic multi-component handle, light, compact design for ease of use. Ergonomic handle size adjusted to the torque range.
- Click signal on reaching the set torque value.
- Bit adapter blade for ¼ inch bits
- Accuracy +/- 6 % from the set scale value.
- In accordance with DIN EN ISO 6789, BS EN 26789
- Supplied in a plastic box
Scope of delivery:
- Handle
- Setting tool
- Bit adapter blade for ¼ inch bits
- Factory calibration and test report
Datasheets(X)
Screw fittings relevant for industrial and trade applications that need to be tightened to a defined torque, e.g. machining, cutting and reversible tips. Electronic and assembly applications, e.g. delicate components and assemblies. Automotive industry, e.g. airbag screw fitting. Medical technology, etc.
Tip size | 1/4 inch |
Min./max. torque measuring range | 1-5 Nm |
Suitable for right-hand tightening | Yes |
Suitable for left-hand tightening | No |
Scale value torque | 0.2 Nm |
Torque measuring accuracy | +/- 6 % |
ISO | 6789-1 |
Length | 180 mm |