Welcome to Würth Finland For trade customers only

1/4 inch finger ratchet

FNGRTCH-1/4IN-(DUAL-DRIVE)

Art.-no. 0713110140

EAN 4068362410994

-
1/4 inch finger ratchet

Art.-no. 0713110140

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

With square and hexagon dual drive

Space-saving, ideal for working in confined spaces due to its compact design



2 drives in 1 tool


  • Square drive with ball lock for 1/4 inch sockets

  • Hexagon drive with strong magnet for 1/4 inch bits


Can easily be used in extremely tight spaces


  • Finely toothed with 72 teeth. Small reverse arc swing of only 5° due to fine toothing

  • Ergonomically contoured grip for efficient power transmission


Easy change of direction


  • The rotating ring reversing function makes it easy and quick to change direction between clockwise and anti-clockwise rotation
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium / plastic / steel

Ratchet diameter

44 mm

Ratchet head height

9.7 mm

Length

35.5 mm

Tip size

1/4 inch

Tip type

Hexagon socket and outer square

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information