Welcome to Würth Finland For trade customers only

1/4-inch multi socket wrench insert set Black Edition 24 pcs

1/4-inch multi-socket wrench set, Black, 24 pcs.
SKTWRNCH-SET-1/4IN-MULTI-BLACK-24PCS

Art.-no. 0965014241

EAN 4099618894084

-
1/4-inch multi socket wrench insert set Black Edition 24 pcs

Art.-no. 0965014241

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Extensive assortment of 24 pieces in limited edition with multi profile sockets
  • Compact socket assortment with the most important screwdriving tools

  • Bit ratchet and screwdriver suitable for use in confined spaces

  • Multi-socket wrench suitable for the five most common drives: hex. metric, hex. inch, square metric, bi-hex metric, external TX


Contents


  • 1x metal toolbox

  • 1x mini bit ratchet

  • 1x screwdriver handle, short

  • 1x each 1/4 inch multi sockets 6, 7, 8, 9, 10, 11, 12, 13 mm

  • 1x 1/4 inch bit adapter, square

  • 1x each PH1, PH2 bits

  • 1x each TX15, TX20, TX25 bits

  • 1x each, hex. bits 3, 4 mm

  • 1x each L-shaped hex key 2, 2.5, 3, 4, 5, 6 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

24 PCS

Width x height x depth

225 x 35 x 110 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information