Welcome to Würth Finland For trade customers only

1-component gun foam Streetfighter

1C gun foam Streetfighter
GUNFM-1C-B3-STREETFIGHTER-750ML

Art.-no. 0892152105

EAN 4046777710830

-
1-component gun foam Streetfighter

Art.-no. 0892152105

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Universal filling foam for gun application

Excellent adhesion to virtually all construction surfaces (with the exception of PE, PP, PTFE and silicone)



Better sound and heat insulation properties than mineral wool, cork and fibreglass



Dimensionally stable


No volume shrinkage and only minimal post-expansion once the product has fully hardened.



Quick to fully harden



Fine-celled and uniform foam structure



Resistant to ageing



Resistant to a large number of solvents, paints and chemicals

Notice

Primer should be applied to porous and absorbent surfaces. PURLOGIC® Streetfighter can be applied with PURLOGIC® Xpress, art. no. 0891 152 4, and PURLOGIC® COMBIpress, art. no 0891 152 6, foam guns.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Secure insulating and filling of window joints, pipe openings, joints, wall joints, wall openings and cavities, such as wall openings, roof finishings, pipe ducts, roller shutter boxes etc. Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to polyethylene, silicone, PTFE and grease.

Instructions

Shake can vigorously 20 times before use. The surfaces must be clean, solid and free from dust and grease. Pre-treat highly absorbent surfaces. Adhesion surfaces must be moistened with water before the foam is applied. Moisten again if several foam beads are applied. Screw the can all the way into the gun support – do not screw too far or tilt. Foam continues to expand after application. Immediately remove splashes of foam with PURlogic Clean, art. no. 0892 160. Thoroughly clean the gun and valve after use. Always leave the open can screwed onto the gun.

Chemical basis

Single component polyurethane

Colour

Yellow

Moulded density

18 kg/m³

Cell structure

Medium - fine

Cell structure conditions

tested in accordance with Würth test methods

Tack-free after

15 min

Conditions for being tack-free

at 20°C

Can be cut after

100 min

Conditions for ability to cut

tested in accordance with Würth test methods

Full resilience

24 h

Min. processing temperature

5 °C

Max. processing temperature

35 °C

Min. surface processing temperature

5 °C

Max. surface processing temperature

35 °C

Min. temperature resistance

-40 °C

Max. temperature resistance

90 °C

Building material class

B3 - Of high flammability

Min. tensile strength

40 kPa

Contents

750 ml

Container

Aerosol can

Weight of content

740 g

Shelf life from production

18 Month

Conditions to maintain shelf life from production

at 10°C to 35°C, no exposure to sunlight, no heat sources

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

CARTGUN-PN-T16X

Universal compressed-air application gun for use with 310 ml cartridges.
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information