Welcome to Würth Finland For trade customers only

1-component primer acid For sanded-through areas and paint buildup

1C etch primer
PRIM-FILR-MIDDLGREY-SR-400ML

Art.-no. 5867000121
EAN 4053479341002

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Can be painted over wet-on-wet (without sanding in between)
  • Simple, time-saving application

  • Excellent corrosion protection

  • Good coverage properties, fast drying
Notice

Do not work over with polyester and EP products. After use, turn the can upside down and spray until the valve is empty.

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents / additional info

 | 

 | 

Application area

Steel, zinc-plated steel, plain sheet metal, hardened coats of paint, spare part priming, aluminium, polyester and glass-fibre reinforced plastic.

Instructions

The surface must be clean, dry and free from grease. Sand the surfaces. Shake the can well for at least 2 minutes before use. Perform a spray test. Perform 2-3 (30-50 µm) spray passes at a distance of 20-30 cm. Observe the intermediate flash-off time (5 min.). Can be painted over with all common top-coat systems.

Contents

400 ml

Chemical basis

Synthetic resin

Available colours

Medium grey

Colour

Medium grey

Processing temperature

20 °C

Min. drying time

20 min

Max. drying time

60 min

Conditions for drying time

at 20°C

Max. coating thickness

50 µm

Density

1.07 g/cm³

Min. spraying distance

20 cm

Density conditions

at 20°C

VOC concentration (CH)

670 g/l

Max. spraying distance

30 cm

Min. proportion of solids

23.6 %

Shelf life from production

15 Month

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

ATTCH-SPRCAN-F.PNTSPR-SPRAYMASTER

The practical attachment for your spray cans
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information