1000-V insulated 1/2" T-handle spanner
VDE T-handle, DIN 7436, 1/2 inch
VOLTAGE 1/2. T-GRIP SOCKET SPANNER
Register and access more than 75 000 products
- Tightening and releasing using a ball-locking screw on the square drive
- For correct fastening, use only on hex. sockets art. 071400331...
1,000 V AC and 1,500 V DC insulated, observe all required safety precautions
Compliant with: IEC 900
Datasheets(X)
Tip size | 1/2 inch |
Material of handle | Polyvinyl chloride |
Surface | VDE insulated |
Material | Chrome-vanadium steel |
Standards | EN 60900, DIN 7436 |
Length (L1) | 200 mm |
Handle width (L2) | 165 mm |
Head height (B1) | 15 mm |
Width of head (A) | 20 mm |
Handle diameter (D) | 20 mm |