16° circular collated nail With ring-shaped shank and round head
Stainless steel A2, ring-shaped shank, pan head
WIRE COIL NAIL 2,5X65 A2
Register and access more than 75 000 products
Suitable for DSN 4590, art. no. 0703 558 0
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Datasheets(X)
Interior design, fixing wall elements, cladding, palette construction, box construction, fencing, prefab construction
Nominal diameter (d1) | 2.5 mm |
Length (l1) | 65 mm |
Material | Stainless steel A2, 1.4301 |
Surface | Plain |
Number per pallet | 136800 PCS |
RoHS-compliant | Yes |