Welcome to Würth Finland For trade customers only

1C construction foam

1C construction foam
ASMBYFM-1C-PU-B3-CONCRETEGREY-750ML

Art.-no. 0892155003
EAN 4065746791335
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

1C installation foam for multiple uses
  • Insulating

  • Bonding

  • Insulating

  • Filling

  • Sealing

  • Can also be used as well-drilling foam
Notice
  • Foam expands to twice its size after application

  • Fresh foam splashes are easy to remove with PU cleaner, art. no. 0892 160

  • Remove cured foam mechanically. Soften and wipe away residues with professional foam cleaner, art. no. 0892 160 000

  • PU gun should be cleaned with PU cleaner, art. no. 0892 160

  • Does not adhere to PE, PP, silicone, grease or similar

  • Store can upright

  • Adhesion surfaces must be moistened with water immediately before the foam is applied. Moisten again if applying several foam beads!

This information is only a recommendation based on our experience. We assume no liability for application results in individual cases, however, due to the wide range of applications and of storage and application conditions that lie outside the scope of our influence. We always recommend that you conduct your own tests. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents / additional info

 | 

 | 

Application area

For clean and controlled backfilling of cavities, insulated sealing of connection joints (window construction, external doors), foam filling of small wall openings and other cavities.

Instructions
  • Adhesion surfaces must be moistened with water immediately before the foam is applied. Moisten again if applying several foam beads!

  • Surfaces must be clean, solid and free from dust and grease

  • Shake can approx. 20 times

  • Ensure sufficient ventilation

Chemical basis

Single component polyurethane

Colour

Concrete grey

Smell/fragrance

Characteristic

Moulded density

0 g/cm³

Conditions for moulded density

at 20°C and 50% relative humidity

Cell structure

Medium - fine

Cell structure conditions

tested in accordance with Würth test methods

Tack-free after

9 min

Conditions for being tack-free

at 20°C and 60% humidity

Can be cut after

16 min

Conditions for ability to cut

at 20°C and 50% relative humidity

Full resilience

12 h

Conditions for full resilience

at 20°C and 50% relative humidity

Min. processing temperature

5 °C

Max. processing temperature

30 °C

Min. ambient processing temperature

5 °C

Min. surface processing temperature

5 °C

Min. processing temperature for can

5 °C

Max. processing temperature for can

30 °C

Min./max. temperature resistance

-40 to 80 °C

Max. short-term temperature resistance

100 °C

Heat conductance λ

0 W/(m*K)

Water absorption (%)

0 Vol-%

Water absorption conditions

0 - not applicable

Compression strength

5 N/cm²

Compression strength conditions

based on DIN 53421, at 10% compression

Min. combined tension and shear resistance

5 N/cm²

Conditions for combined tension and shear resistance

in accordance with DIN 53427

Min. tensile strength

10 N/cm²

Conditions for tensile strength

based on DIN 53430

Elongation at break

12 %

Elongation at break conditions

based on DIN 53430

Yield (volume) approx.

45 l

Conditions for yield

at 20°C

Contents

750 ml

Container

Aerosol can

Weight of content

710 g

Building material class

B3 - Of high flammability

Building material class conditions

in accordance with DIN 4102-1

CFC (fuel gas) free

Yes

Shelf life from production

12 Month

Conditions to maintain shelf life from production

cool, dry and frost-free storage area

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

FMGUN-1C-(PURLOGIC-100)-PLA-RED

For professional application of single-component gun foams.
x 1 pcs

PMPSPRBTL-PLA-EMPTY-1LTR

For simple processing of solvent-containing products from canisters or drums
x 1 pcs

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

FMGUN-1C-(PURLOGIC-100)-PLA-RED

For professional application of single-component gun foams.
x 1 pcs

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information