Welcome to Würth Finland For trade customers only

1C gun foam Flex foam

1C gun flex foam
GUNFM-1C-PURPLUS-FLEX-880ML

Art.-no. 089214291

EAN 4099618397042

-
1C gun foam Flex foam

Art.-no. 089214291

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

1C gun foam for elastic insulation

Extremely high elasticity


  • Flex foam is extremely flexible, thereby preventing the risk of foam cracking (approx. three times the flexibility of commercially available PU foams)

  • Elasticity > 50 %

  • Winter foam from -10 °C

  • High acoustic insulation up to 60 dB

  • Resistant to rotting, heat and water

  • Registered in the database for ecological building and renovation

  • Prevents heat bridges


Suitable for use in winter


  • Down to -10 °C surface and ambient temperature

  • Down to 5 °C can temperature

  • Still elastic even at sub-zero temperatures


Tested product properties


  • Joint sound insulation

  • Thermal conductivity

  • Air permeability

  • Tested energy-saving properties

  • EMICODE-certified


Resistant to ageing



Fine-cell foam structure



Environmentally friendly


  • Excellent thermal insulation

  • Free from HCFCs, CFCs, HFCs and PFCs
Notice

Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to PE, PP, silicone, PTFE and grease.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

This 1C PUR foam is suitable for filling, sealing and insulating window, door and façade joints. Not suitable for B1 applications such as ETICS.


Thanks to its high elasticity, it can absorb component movements more effectively. It adheres excellently to conventional building surfaces.

Instructions

Shake the can vigorously at least 20x before each use. Remove the safety cover and screw the can onto the gun. The delivery quantity is controlled by actuating the trigger and the dosing screw on the gun. When used with the AA210 nozzle, place it on the valve and turn it 90° before use. The delivery quantity is dosed by squeezing in the valve lever. Dispense foam sparingly. Apply the foam in a continuous bead. Particularly for joints and cavities of more than 30 mm, apply in layers while moistening them in the meantime. However, make sure that there is no icing in the base material. Optimal can temperature is 20 °C, at lower temperatures


expect a lower foam yield. When foaming deformable components, e.g. window sills or window frames, the components must be firmly anchored. Do not expose the foam to the elements for an extended time, as it is not resistant to UV rays. Cut away any protruding foam residues after curing.

Chemical basis

Polyurethane prepolymer

Colour

White

Smell/fragrance

Characteristic

Moulded density

25 kg/m³

Cell structure

Medium - fine

Tack-free after

10 min

Conditions for being tack-free

at 23°C and 50% humidity

Can be cut after

45 min

Conditions for ability to cut

at 23°C and 50% relative humidity

Full resilience

24 h

Conditions for full resilience

at 30-mm adhesive line, 20°C and 65% relative humidity. Varies according to external influences.

Min. processing temperature

5 °C

Max. processing temperature

35 °C

Min. ambient processing temperature

-10 °C

Max. ambient processing temperature

35 °C

Min. surface processing temperature

-3 °C

Max. surface processing temperature

35 °C

Min. processing temperature for can

5 °C

Max. processing temperature for can

30 °C

Min. temperature resistance

-40 °C

Max. temperature resistance

90 °C

Building material class

B3 - Of high flammability

Building material class conditions

in accordance with DIN 4102-1

Contents

880 ml

Container

Aerosol can

Weight of content

1042 g

Shelf life from production

24 Month

Conditions to maintain shelf life from production

dry storage area, 5°C to 25°C

Sustainability

Pollutants / Emissions

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

FMGUN-1C-(PURLOGIC-100)-PLA-RED

For professional application of single-component gun foams.
x 1 pcs

PMPSPRBTL-PLA-EMPTY-1LTR

For simple processing of solvent-containing products from canisters or drums
x 1 pcs

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

FMGUN-1C-(PURLOGIC-100)-PLA-RED

For professional application of single-component gun foams.
x 1 pcs

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information