Welcome to Würth Finland For trade customers only

2 – Single steel mesh hose 2SC

BRAIDHOSE-ST-2PLY-2SC-TEKNO-1/2IN

Art.-no. 5973002608

EAN 4061975320933

-
2 – Single steel mesh hose 2SC

Art.-no. 5973002608

-
Quantity
PU
x 50 m

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

High-pressure hydraulic systems for transferring oil, fuels, air and water

Double-braided universal hydraulic hose



Interior:


  • Synthetic rubber hose

Reinforcement:


  • Two high-quality tensile strength steel braidings

Exterior:


  • Wear-resistant synthetic rubber

  • MSHA fire protection approval

Resistant to hydraulic oils, as well as mineral and biological polyglycol-based oils, water / oil emulsions and water.


Meets and exceeds the following standards: ISO 11237-1/DIN 20022 2SC/EN 857 2SC.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Operating temperature, hydraulic oils: –40°C to +100°C (–40°F to +212°F), occasional peaks +120°C (+250°F).


Polyglycol oils, water in oil emulsions and water: up to +85°C (+185°F).

Instructions

Can be used in places where an MSHA (Mining Safety and Health Administration) classification is required, e.g. in mines.

Internal diameter in inches

1/2 in

Outer diameter

20.4 mm

Operating pressure

275 bar

Bending radius

130 mm

Burst pressure

1100 bar

Internal diameter

12.8 mm

Min./max. temperature resistance

-40 to 100 °C

Material of inner core layer

Synthetic natural rubber

Material of reinforcement insert

Two high tensile steel wire

Material of outer layer

Synthetic natural rubber, MSHA approved

Max. short-term temperature resistance

125 °C

Length of roll

50 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information