2-component epoxy adhesive Epoxy Rapid
2-component epoxy adhesive Bostik
ADH-EPXYRSN-BOSTIK-RAPID-24ML
Register and access more than 75 000 products
For example, for metal, wood, glass, ceramics, leather, rubber and most plastics.
- The adhesive seam is water-resistant and also resistant towards most solvents.
- The adhesive seam can be abraded and painted.
- Heat resistant from -50°C...+65°C.
- Full strength will be achieved in around one hour from application.
Datasheets(X)
Chemical basis | Epoxy resin |
Colour | Colourless |
Density | 1.15 g/cm³ |
Min. processing time | 10 min |
Min. open time | 10 min |
Conditions for open time | 0 - not applicable |
Min. final strength | 1 h |
Processing temperature | 18 °C |
Shelf life from production/conditions | 36 Month / in sealed packaging under normal climatic conditions |
Weight of content | 28 g |
Product weight (per item) | 69 g |
Contents | 24 ml |
Container | Tube |
Viscosity | 1.16 Pas |