Welcome to Würth Finland For trade customers only

2-component primer filler Multi-Fill

Primer filler, 2C Multi-Fill
PRIM-2K-MULTIFILL-400ML

Art.-no. 08932131

EAN 4053479357188

-
2-component primer filler Multi-Fill

Art.-no. 08932131

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

2-component epoxy primer filler for optimum application safety on all metals, anodised surfaces and GFRP.

Optimal adhesion and corrosion protection properties on bare sheet metal



Excellent insulating action



Can be filled



Long application time


Approx. 4 days at 20°C



Can be covered wet-on-wet


No intermediate sanding once smoothed to a matt finish

Notice

Cannot be used over acid primers. In conjunction with PE spray filler, it is essential that the drying times are observed. After use, turn the can upside down and spray until the valve is empty. Only to be used by skilled professionals.

Instructions

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Spot repair and painting parts



Surfaces:


  • Bare sheet steel

  • Zinc-plated sheet steel

  • Aluminium, anodised aluminium

  • UP filler

  • Old paints

  • GRFP materials: Do not use 2-component Multi-Fill with acid primers.
Instructions

The surface must be clean, dry and free from grease. Lightly sand problematic surfaces. Shake the can vigorously for 2 minutes before spraying. Take the push button (red) out of the cover cap, place on the pin on the base of the can and activate by pressing. Remove the push button and dispose of it. Shake the can vigorously again after spraying. Apply 2-3 spray coatings (70 µm) at a distance of 20-30 cm. Observe the intermediate flash-off time (5-15 minutes). Can be painted over with all common top-coat systems.



Drying times


  • Air drying: 24 hours/20°C

  • IR drying: 70 minutes/60°C

  • Oven drying: 30 minutes/60°C

Contents

400 ml

Chemical basis

Epoxy resin

Colour

Beige

Drying time

24 h

Processing time

4 d

Conditions for drying time

at 20°C

Min. flash-off time

10 min

Max. coating thickness

70 µm

Max. temperature resistance

80 °C

Min. spraying distance

20 cm

Max. short-term temperature resistance

120 °C

Min. processing temperature

20 °C

Max. spraying distance

30 cm

Shelf life from production

24 Month

Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 2
Fully dipped protective glove with vinyl coating on cotton jersey lining
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information