Welcome to Würth Finland For trade customers only

2-component special mortar WIT-P 200

2C special mortar WIT-P 200
ANC-MORT-(WIT-P200)-CART-300ML

Art.-no. 5918202300

EAN 4058794532364

-
2-component special mortar WIT-P 200

Art.-no. 5918202300

-
Quantity
PU
x 12 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Polyester-based, styrene-free special mortar
  • Inexpensive polyester-based chemical injection mortar

  • Styrene-free, especially suitable for anchoring in perforated masonry

  • Quick to harden, even at low temperatures

  • No expansion; enabling minimal edge and axial clearance to be maintained

  • Cartridge can be used up until the end of its shelf life by replacing the static mixture and/or by re-sealing with the sealing cap

  • Recommended temperature for anchoring +24°C (max. long-term temperature)/+40°C (max. short-term temperature)

  • Mortar processing temperature: Minimum +5°C

  • Transport and storage temperature (cartridge): +5°C to +25°C

  • Minimum shelf life when stored correctly: 12 months
Product information

Certificates/ Documents

 | 

 | 

Application area

The chemical injection mortar can be anchored in the following anchoring bases: Masonry and non-cracked concrete C20/25


Anchoring in solid brick and non-cracked concrete without perforated sleeve


Anchoring in perforated brick with perforated sleeve


Masonry: Anchor rod WIT-AS, female thread sleeve WIT-IG, plastic sieve sleeve WIT-SH


Non-cracked concrete: Anchor rod W-VI-A/S; W-VI-A/A4

Contents

300 ml

Min./max. ambient temperature / Conditions

24 to 40 °C / after completely curing process

Temperature resistance, long-term temperatures max.

50 °C

Temperature resistance, short-term temperatures max.

80 °C

Shelf life from production/conditions

18 Month / at 5°C to 25°C

Chemical basis

Two-component polyester

Colour

Cement grey

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

MIX-DWL-PLA-WIT

For WIT cartridges of WIT-VM 250, WIT-VM 100, WIT-Nordic, WIT-Express, WIT-PM 200, WIT-EA 150 systems with cleaning element
x 10 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

EXT-(F.MIX-DWL)-PLA-10X200

Extension for the mixer nozzle
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information