2-in-1 laptop C15 Generation 47
Laptop 2in1 C15 GEN47
NOTEBOOK-C15-GEN47-BASIC-UNIT-FI
Art.-no. W037150420
EAN 4099618119613
Register and access more than 75 000 products
Laptop? Tablet? Or just C15!
- Convertible 2-in-1 notebook/tablet for flexible work performed on the vehicle
- Can be used as a notebook with keyboard or tablet with touchscreen
- Ideal for vehicle diagnostics with the LOOQER diagnostics interface
Developed for workshop use
- Splash-proof and dust-proof housing
- Scratch-resistant Dragontrail Pro touchscreen
- Shock-resistant 256 GB SSD hard drive
Optimally equipped
- Intel® Pentium® N200 processor
- Memory 8 GB RAM | LPDDR 5
- WIN 11 PRO
- Up to ten hours of battery life
- Bluetooth technology and Wi-Fi
Scope of delivery:
- 2-in-1 C15 Generation 47 notebook/tablet
- Quick-start guide
- Manual
- Pre-installed, non-activated WOW! diagnostics software
- On-site starter instructions
Additional accessory:
Sturdy case (art. no. W043150490) for tidy mobile diagnostics
For functional diagnostics, a WOW! diagnostics licence is required.
Choose from three licensing packages:
- Art. no. W015 301 007: Diagnostics licence LOOQIT Expert
- Art. no. W015 301 308: Diagnostics licence LOOQIT Expert Data
- Art. no. W015 301 309: Diagnostics licence LOOQIT Expert Data Assist*
*The Expert Data Assist licence is not available in all countries.
Datasheets(X)
Vehicle diagnostics for cars and vans
Length | 204.88 mm |
Width | 300.88 mm |
Height | 21.4 mm |
Product weight (per item) | 1420.000 g |
Rechargeable battery/battery permanently installed | Yes |
Screen size | 11.6 in |
Operating system | Windows 11 Pro |
Rechargeable battery/battery capacity | 3.53 Ah |