2-stroke petrol
2-stroke petrol Mixture
2-STROKE GASOLINE 5L
Register and access more than 75 000 products
Two-stroke petrol for small engines is meant to be used in work machines, chainsaws, and snowmobiles, etc. that have a two-stroke engine.
Contains fully synthetic two-stroke oil.
Datasheets(X)
Contents | 5 l |
Product weight (per item) | 3.9 kg |
Conditions to maintain shelf life from production | cool and dry storage area, 5°C to 25°C |
Shelf life from production/conditions | 36 Month / cool and dry storage area, 5°C to 25°C |
Container | Plastic canister |
Min. flashing point | 400 °C |
Shelf life from production | 36 Month |