25 watt LED work lamp
LED work lamp 25 watt
LAMP-LED-ECO-25W-2000LM-EU
Register and access more than 75 000 products
- Equipped with on/off switch, handle and sturdy H07RN-F cable
- Robust ABS housing
- Adjustable stand
- Stand with mounting hole (M8) for tripod mounting
- No need to change the bulb
- Low power consumption
- No warm-up/pre-heating time
Datasheets(X)
Luminous flux | 2000 lm |
Colour temperature | 5700 K |
IP protection class | IP 65 |
IP protection type, lamp | IP 65 |
Cable type | H07RN-F2x1.0 mm² |
Power-lead length | 2 m |
Protection class | Protection class II/protective insulation |
Min./max. nominal voltage | 220 / 240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Plug connector | 1 safety plug, 16 A |
Power rating | 25 W |
Min./max. operating temperature | -20 to 40 °C |
Width x height x depth | 204 x 208 x 50 mm |
Energy efficiency class | F |