3/8” TX bit socket long 140 mm
3/8 inch socket wrench TX long
SKTWRNCH-3/8IN-TX-LNG-T20-L140MM
Art.-no. 5763126220
EAN 4099618251917
Register and access more than 75 000 products
- Surface: black, nickel plated
- Drive: 3/8 inch square screw, with an opening for ball holder
- Tip: TX
- Length: 140 mm
Datasheets(X)
Drive | 3/8 inch |
Drive type | Square |
Tip size | TX20 |
Tip type | TX |
Length (L1) | 140 mm |
Blade length (L2) | 113.5 mm |
Socket wrench external diameter (D1) | 18 mm |
Material | Steel |
Surface | Black nickel plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!