Welcome to Würth Finland For trade customers only

3/8” TX bit socket long 140 mm

3/8 inch socket wrench TX long
SKTWRNCH-3/8IN-TX-LNG-T45-L140MM

Art.-no. 5763126245

EAN 4099618251993

-
3/8” TX bit socket long 140 mm

Art.-no. 5763126245

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Length 140 mm
  • Surface: black, nickel plated

  • Drive: 3/8 inch square screw, with an opening for ball holder

  • Tip: TX

  • Length: 140 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Drive type

Square

Tip size

TX45

Tip type

TX

Length (L1)

140 mm

Blade length (L2)

113.5 mm

Socket wrench external diameter (D1)

18 mm

Material

Steel

Surface

Black nickel plated

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
TX bit socket set 3/8 8-piece, long sockets

SKTWRNCH-3/8IN-HND-TX-LNG-SET-8PCS

For motor and machine installations and device maintenance - 140 mm long TX tips can reach extremely narrow places
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information