3/8-inch T-handle
T-handle 3/8 inch
ADJUSTABLE T-HANDLE 200 MM
Register and access more than 75 000 products
- Standard: DIN 3122, ISO 3315
- Design: Chromium-plated
Datasheets(X)
Tip size | 3/8 inch |
Material of handle | Steel |
Surface | Chrome plated |
Material | Steel |
Length (L1) | 200 mm |
Head height (B1) | 30 mm |
Handle diameter (D) | 12 mm |