3/8 inch cardan joint
Cardan joint 3/8 inch
CRDNJNT-3/8IN
ZEBRA
Art.-no.
0713128301
EAN 4024835711180
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- Standard: DIN 3123, ISO 3316
- Surface: Chrome-plated
- Drive: 3/8 inch square drive, ball catch groove
- Output: 3/8 inch external square drive
Product information
Datasheets(X)
Drive (S2) | 3/8 inch |
Socket wrench external diameter (D1) | 17.5 mm |
Tip size (S1) | 3/8 inch |
Length (L1) | 55 mm |
Surface | Chrome plated |