3/8 inch socket
SKTWRNCH-ET-TX-3/8IN-E5
Art.-no. 071512905
EAN 4046777439267
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Short socket for external TX
- Surface: chrome-plated
- Driver: 3/8 inch square with hole for holder ball
- Tip: TX
Product information
Datasheets(X)
![]() | |
Drive | 3/8 inch |
Drive type | Internal square |
Tip size | E5 |
Tip type | For outer TX |
Design | Short |
Length (L1) | 26 mm |
Socket wrench external diameter (D1) | 4.75 mm |
Material | Steel |
Surface | Chrome plated |
