Welcome to Würth Finland For trade customers only

3.6V 4000MAH LI-ION BATTERY WITH TYPE C

Battery 18650 3.6 V 4000mAh type C
BTRY-LIION-18650-3,6V-4000MAH-(TYPE C)

Art.-no. 0827909005

EAN 4099618920707

-
3.6V 4000MAH LI-ION BATTERY WITH TYPE C

Art.-no. 0827909005

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Würth Li-ion Battery

18650 size with 3.6V 4000mAh capacity


With Type C as interface on the battery


Allowing to charge the battery directly through Type C cable

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type of rechargeable battery/battery

Li-lon

Nominal voltage

3.6 V

Rechargeable battery/battery capacity

4000 mAh

Length x width x height

18 x 18 x 70 mm

Product weight (per item)

50.000 g

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Rechargeable LED head- and flashlight ERGOPOWER MULTI

HDLAMP-CORDL-(ERGOPOWER MULTI)-USB/C

High performance and compact multi-purpose lamp
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information