Welcome to Würth Finland For trade customers only

3M Speedglas Back Pack BPK-HD

Back Pack 3M Speedglas BPK-HD
SP-3M-SPEEDGLAS-BACKPACK-BPK-HD-BLACK

Art.-no. 5M75174188
EAN 4064035055950

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Back pack for fan unit of motorized respirators
  • Suitable for 3M fans (Adflo/TR300/600/800)

  • Pleasant to use thanks to ergonomics and lightness

  • Highly adjustable for users of different sizes

  • Made of flame retardant (ISO 16321-1§7.8) and durable material

  • Delivery contents: back pack + 2 hook-and-loop fasteners
NoticeSuitable for all 3M fans, does not require separate adapters.
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Product weight (per item)

415 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Powered air respirator Adflo 3M

3M ADFLO PAPR SYSTEM 837731

3M™ Adflo™ fan and QRS hose, adapter, belt, charger, power battery
x 1 pcs
Powered air respirator 3M™ Versaflo TR-315E (starter kit TR-300+)

VERSAFLO TR-315E RTU-PACK

A very small and lightweight fan unit for professional use.
x 1 pcs
Fan unit set/breathing mask starter pack 3M Versaflo TR 619 E 3M Versaflo TR 602 E

BREASYS-VENTILAT-TURBO-VERSAFLO-10PCS

The powered air respirator with excellent performance offers protection and comfort
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Helmet M-306

HAT-(F.BREA-VENTILAT)-(M-300)-3M

Integrated head and face protection
x 1 pcs
Face shield 3M™ Versaflo™ M307

FCESHLD-3M-VERSAFLO-M307-M307

Combined head, breathing, eye and face protection
x 1 pcs
Welding helmet 9100 Adflo 3M

3M-9100-MP-WEL-MASK-9100XXI-ADF-579026

With the Speedglas welding mask 9100 MP (multi-protection) we have created five-part protection for welders: Head, eyes, face, breathing and hearing, all in a comfortable and user-friendly system.
x 1 pcs
Welding face shield 3M Speedglas G5-01 611130

WELDHELM-3M-SPEEDGLS-(G5-01)-109X77X27MM

Designed especially for heavier welding and grinding jobs
x 1 pcs
Welding face shield 3M Speedglas G5-01VC 617830

BREASYS-VENTILAT-WELDMASK-SPDGLAS-SET

Designed especially for heavier welding and grinding jobs
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information