Welcome to Würth Finland For trade customers only

4-stroke petrol

4-stroke petrol Mixture
GASOLINE-PETR-MIX-4STRO-5LTR

Art.-no. 0897009950

EAN 7311850037799

-
4-stroke petrol

Art.-no. 0897009950

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Suitable for use in small garden machines, engine-generators and other small four-stroke engines.


Small-engine petrol is more user-friendly than regular petrol because of its low level of benzene and aromatic compounds. The high octane number and low steam pressure of the petrol also make it more suitable from a technical point of view.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

5 l

Product weight (per item)

3.9 kg

Conditions to maintain shelf life from production

cool and dry storage area, 5°C to 25°C

Shelf life from production/conditions

36 Month / cool and dry storage area, 5°C to 25°C

Container

Plastic canister

Min. flashing point

400 °C

Shelf life from production

36 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information