Welcome to Würth Finland For trade customers only

410 AIRUG®

RBRMAT-(AIRUG 410)-GREY-91X1830CM

Art.-no. 5972601001

EAN 0662641638310

-
410 AIRUG®

Art.-no. 5972601001

-
Quantity
PU
x 16 m2

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Workspace mat for dry conditions. Grooved profile improves grip and safety at work. The mat has two slanted edges.


Colour: grey


Material: microporous vinyl, 2.4 kg/m2


Thickness: 9.4 mm


Notice

Widths 60 cm and 122 cm and other colours available to order

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information