771-mA current probe FLUKE®
Current clamp 771 FLUKE
MA CURRENT PROBE
Register and access more than 75 000 products
- Measures 4–20-mA signals
- Best accuracy in its class: 0.2%
- 0.01 mA resolution
- Hold feature
- Detachable current probe
- Measuring in the middle of processes possible
Measuring 4–20-mA current signals from a process with the probe is possible. The probe itself can be detached from the device to take measurements in tight spaces.
The meter also includes a spotlight and a backlit display that make working in poorly lit areas easier.
Datasheets(X)
Display | Digital |
Min./max. current measuring range | 0 mA-20.99 mA |
Overvoltage protection category | CAT II/300 V |
Length x width x height | 212 x 59 x 38 mm |
Number of rechargeable batteries/batteries | 2 PCS |