Welcome to Würth Finland For trade customers only

827 Anti-Stat P.O.P™ working table mat, ESD

Work desk mat Anti-Stat P.O.P 827
ANTI-STAT P.O.P 76CMX12,2M

Art.-no. 5972603001

EAN 0662641722613

-
827 Anti-Stat P.O.P™ working table mat, ESD

Art.-no. 5972603001

-
Quantity
PU
x 9 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Working table mat for ESD workstations


  • The mat is delivered with an earthing cable pin.

  • Colour: blue

  • Material: (dissipative) microporous vinyl, no DMO or DMF

  • Thickness: 6.4mm


The main purpose of ESD protection products is to set ESD-sensitive materials and persons to the same accumulation of charge through earthing. Workstations protected against static electricity with a resistance of 106–109 Ω create a surface that has the same potential as ESD-protected objects at the work station.


In order to create an ESD-protected workstation that complies with EC61340-5-1 or ANSI EOS/ESD 6.1, all objects (including people) must be earthed to the same earthing point.


This creates an electrostatic balance between all objects and persons. By using ESD mats and equipment, an earthing path for static electricity is created. This path reduces the occurrence of static electricity discharge.

Notice

Complies with the requirements set forth in EOS/ESD-S4 standard, measured surface resistance Rg 107 and Rp 108 Ω.


Static electricity accumulation (walking test) according to ISO 6356 and EN 1815

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

BA-F.ARM-056-ESD

x 1 pcs

GRNDCORD-(F.TBLMAT-052-ESD)

x 1 pcs

CBL-F.HNDBA-053-ESD

x 1 pcs

PLG-F.MAT-054-ESD

x 1 pcs

GRNDCORD-(F.TBLMAT-052-ESD)

x 1 pcs

ERTHBA-F.FTJNT-055-ESD

x 1 pcs

GRNDCORD-(F.FLRMAT-051-ESD)

x 1 pcs

GRNDCORD-(F.FLRMAT-051-ESD)

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information