A drill with a bayonet socket.
Pneumatic drill GP 9200 KL
DRILL GP 13 MM
Register and access more than 75 000 products
Efficient and safe
- Includes complete ball bearings
- Excellent efficiency
- Long service life
- The air exhaust is directed away from the worksite, improving occupational safety
6 Months Warranty on manufacturing and material defects
Datasheets(X)
Drill chuck holder | 3/8 inch x 24 UNF |
Max. drill chuck span width | 13 mm |
Max. idle speed | 500 rpm |
Power output | 390 W |
Operating pressure | 6.3 bar |
Air consumption | 280 l/min |
Min. hose inner diameter | 10 mm |
Weight of machine | 1420 g |
Length x width x height | 185 x 55 x 145 mm |
Thread type x nominal diameter in inches | NPT 1/4 in |