A filter Callisto
Filter for CALLISTO
FILT-A2-(F.WELDHELM-CALLISTO)
Art.-no. 0984700020
EAN 4065746464703
Register and access more than 75 000 products
Easy and quick installation
EN standard: EN12941
Datasheets(X)
Length | 233 mm |
Width | 117 mm |
Storage temperature / condition | -5 to 50 °C °C |
Min./max. storage temperature | -5 to 50 °C |
Min./max. operating temperature | -5 to 50 °C |
Product weight (per item) | 799.600 g |
Min. operating temperature | -5 °C |
Max. operating temperature | 50 °C |