Welcome to Würth Finland For trade customers only

A low trolley jack.

Trolley jack low T-F
LFTJACK-HYDRAULIC-GREEN-ST-2,0T-950MM

Art.-no. 071554 172

EAN 4053479947679

-
A low trolley jack.

Art.-no. 071554 172

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

A foot pedal quickly lifts the saddle to the hoisting point. The actuator cylinder is protected from dirt and welding sparks. An ergonomic handle. Rubber-coated. Max. 2000 kg.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

2000 kg

Min. height (A)

90 mm

Max. height (B)

500 mm

Width

126 mm

Length

950 mm

Material

Steel

Product weight (per item)

41 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information