A point probe that penetrates insulation FLUKE® AC89
Cutting clamp probe AC 89 FLUKE
CUTCLMP-F.MULTIM-(AC93-FLUKE)
Art.-no.
0715539157
EAN 0095969012287
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- Penetrates 0.25–1.5 mm conductors
- A small needle ensures retention of insulation capacity after testing
- CAT IV 600 V, CAT III 1000 V, current resistance 5 A, UL-listed
Product information
Datasheets(X)
Colour (10) | Yellow to orange |
Product weight (per item) (20) | 56.4 g |
Material (60) | Plastic |