Welcome to Würth Finland For trade customers only

A tall trolley jack with a quick lift foot pedal.

Trolley jack T-HC
TRLYJACK-GREEN-ST-1830X1830X475MM

Art.-no. 071554 180

EAN 4053479947754

-
A tall trolley jack with a quick lift foot pedal.

Art.-no. 071554 180

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

A foot pedal quickly lifts the saddle to the hoisting point. The actuator cylinder is protected from dirt and welding sparks. An ergonomic handle. Rubber-coated.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

8000 kg

Min. height (A)

180 mm

Max. height (B)

960 mm

Width

475 mm

Length

1830 mm

Height

350 mm

Number of rolls

2 Pair

Colour

Green

Material

Steel

Product weight (per item)

186 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information