A2 stainless steel cross handle with female thread, blasted
A2 stainless steel, female thread, blasted
CRSHNDL-IT-A2-BLAST-E-D50-M10
Art.-no. 5099309010
EAN 4061975399755
Register and access more than 75 000 products
Datasheets(X)
![]() | |
Material of handle | Stainless steel A2, 1.4308 |
Surface of the handle | Plain |
Design | Blasted |
RoHS-compliant | Yes |
Form | E |
Thread type x nominal diameter (d1) | M10 |
Shank diameter (d2) | 18 mm |
Head diameter (dk) | 50 mm |
Thread length (lg) | 18 mm |
Handle height (h1) | 34 mm |
Shaft height (h2) | 17 mm |
Bush length (h3) | 21 mm |
Product weight (per item) | 115.200 g |
