Welcome to Würth Finland For trade customers only

A2 stainless steel star-shaped handle with male thread, blasted

Star-shaped hdl sst A2 male thrd, blasted
STARGRP-ET-A2-BLAST-L-D63-M12X60

Art.-no. 5099321260

EAN 4061975400710

-
A2 stainless steel star-shaped handle with male thread, blasted

Art.-no. 5099321260

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

A2 stainless steel star-shaped handle with blasted surface and male thread
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

Stainless steel A2, 1.4308

Surface of the handle

Plain

Material of screwing thread

Stainless steel A1, 1.4305

Surface of the screwing thread

Plain

Design

Blasted

RoHS-compliant

Yes

Form

L

Thread type x nominal diameter (d1)

M12

Shank diameter (d2)

20 mm

Head diameter (dk)

63 mm

Thread length (lg)

60 mm

Handle height (h1)

42 mm

Shaft height (h2)

21 mm

Product weight (per item)

430.200 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information